Shop All Antennas
Metra Electronics
POWER ANTENNA FULLY-AUTOMATIC
Mfr # 44-PW22
Zoro # G3118154
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Fully Automatic With 6 1" Custom Mounting Bases
- Cable Length 55 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metra Electronics
- MFR # 44-PW22
- Zoro # G3118154
- UPC # 86429007783
- Country of Origin China
- Category Antennas
Dimensions
Cable Length | 55 in |
Details
Item | Antenna |
Features | Fully Automatic With 6 1" Custom Mounting Bases |
Description
POWER ANTENNA FULLY-AUTOMATIC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Safety Latch Clevis Hook, 18000 lb., 3/8" (81560)
- ROADPRO Deluxe Privacy Cab Curtain, Dark, 2pcs (RPCCDBL)
- PERFORMANCE TOOL Professional Brake Cylinder Hone, W193C (W193C)
- BALDWIN FILTERS Breather Filter, 1-13/32 x 1-13/32 in. (SA2084)
- METRA ELECTRONICS UNIVERSAL RUBBER ANTENNA - 14IN BLACK TOP MOUNT (44-UT03R)
- METRA ELECTRONICS EUROPEAN ANTENNA ADAPTER (FAKRA) (40-EU56)
- METRA ELECTRONICS FORD ANTENNA ADAPTER (40-FD10)
- METRA ELECTRONICS ELECTRONIC MAGNETIC ANTENNA (44-UA20)
- METRA ELECTRONICS POWER ANTENNA FULLY-AUTOMATIC (44-PW530)
- METRA ELECTRONICS RUBBER ANTENNA 1IN TOP SIDE MOUNT (44-US07R)
- WILSON ANTENNAS Antenna, Flexible, 48inH (305-4FD)
- Metra Electronics Automotive Exterior Accessories