Shop All Rain Gauges
Metra Electronics
Metra VFDB4 T-Spec Manl Distribution Block 1-0 Gauge in 2 4-8 Gauge Out - Black
Mfr # VFDB4
Zoro # G504152226
product price: $55.55
/ea
$55.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metra Electronics
- MFR # VFDB4
- Zoro # G504152226
- UPC # 86429390663
- Country of Origin China
- Category Rain Gauges
Description
If you are a gadget lover, our Electronics catalog is your dream destination. Choose from hundreds of gadgets and accessories to suit different uses and add some entertainment, facility and convenience to your life.
Features- TPE wrapped soft touch
- Dual sizes gasket set
- Water Resistant
- Solid brass construction
- Black nickel finish
- T20 Torx screws
- Gate Lock technology
- Color: Black
- Gauge: 1-0 Gauge in 2 4-8 Gauge Out
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRONIC SPECIALTIES AUTOMOTIVE TEST LEAD KIT (ES143)
- WOHLER Thermometer, 2 Input, Type K, J, T (6622)
- UNIVERSAL Pressure Gauge 0-5K Psi (99019120)
- FLUKE Fluke T5-600 Voltage, Continuity & Current Tester, Voltage to 600 V, Current to 100 A (648227)
- ACURITE Magnifying Rain Gauge, 5"-Capacity (3KLT2)
- TAYLOR Square Rain Gauge Ground 1.2 in. W X 7.8 in. L (2715)
- EPOCHSHIFT 2755 Taylor Wireless Rain Gauge (EP106293)
- ACURITE Glass Rain Gauge, w/Vial (00810A3)
- RAPITEST Decor Rain Gauge W/Stake (1640)
- ACURITE Acu-Rite 4 In. Rain Gauge & Thermometer Combo (02345A2)
- TAYLOR Wirles Rain Gauge/Therm (2755)
- Metra Electronics Rain Gauges