Metra MEC953302 ISO-DIN & Double-DIN Installation Multi Kit for 2005-2012 GM; Pontiac & Saturn Stacked
Mfr # MEC953302
Zoro # G404008784
Product Information
- Brand Metra Electronics
- MFR # MEC953302
- Zoro # G404008784
- UPC # 86429151042
- Country of Origin United States
- Category Automotive Electrical Parts
Description
Keep your dash pristine after installing an aftermarket radio. The Metra multi kit allows easy mounting of your ISO-DIN and stacked double-DIN radio in select 2005 through 2012 Chevy/Pontiac/Saturn vehicles. Chevrolet models include Cobalt 2005 through 2010, Equinox 2005 through 2006, HHR 2006 through 2011 and Malibu 2004 through 2012. Pontiac models include G5 2007 through 2009, G7 2005 through 2010, Solstice 2006 through 2009 and Torrent 2006. Saturn models include Aura from 2007 through 2009, Ion from 2006 through 2007, Sky from 2006 through 2009 and Vue from 2006 through 2007.
Features- Designed specifically for the installation of double-DIN radios or 2 ISO single-DIN radios
- High-grade ABS plastic
- Contoured texture and painted to complement factory dash
- Comprehensive instruction manual
- Includes all hardware to install an aftermarket radio
- Painted matte black to match OEM finish
- 2005-2012 GM, Pontiac & Saturn Stacked
- Warranty: 1 Year
- Country of Origin: USA
- Dimension: 1" H x 5.5" W x 9" L
- Weight: 0.36 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHURFLO Replacement Screen Kit - 50 Mesh f/1/2", 3/4", 1" Strainers (94-726-00)
- BENNETT MARINE SLT6 Self-Leveling Tab System f/Boats up to 16 (SLT6)
- STRONG ARM Universal Lift Support, 4464 (4464)
- SKF Wheel Seal, 20113 (20113)
- SOUNDSPHERE Hanging Kit (SS-HKL)
- BANKS ENGINEERING Banks Engineering BAN66560 Idash 1.8 Universal 2008 Super Gauge (BAN66560)
- PHASETECH Rough In Bracket (RB18)
- Q POWER QPower QBGMC1020074DR Dual 10 inch Dual 10 inch Subwoofer Box (QBGMC1020074DR)
- WALKERS Digital Electronic Muff with Voice Clarity and Bluetooth (GWP-XSEM-BT)
- LASER KEY PRODUCTS LASER KEY PRODUCTS: 3D Elite Shim For Toyota/Lexus 80K-Series (LKP-TOY-SHIM)
- POWER ACOUSTIK Mofo Subwoofers - 12 - 2500W- 270 - Oz. Magnet - Mofo-122X (MOFO122X)
- Metra Electronics Automotive Electrical