Metra Electronics

Metra 88 - Up VW Vehicle Harness 70-1784


product price: $30.75
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

  • Plugs into car harness at radio.
  • Power/4 Speaker.
  • 16-Pin connector.
  • Allows for the installation of an aftermarket radio using the existing factory wiring and connectors.
  • No cutting of factory wiring needed.
  • Check the Product Instructions to see basic instructions and compatibility list for the Metra 70-1784.
    Connections:
  • Yellow: 12V Constant.
  • Red: 12V Accessory.
  • Black: Ground.
  • Orange: Dash Light Dimmer/Illumination.
  • Green: Left Rear Speaker (+).
  • Green with Black Stripe: Left Rear Speaker (-).
  • White: Left Front Speaker (+).
  • White with Black Stripe: Left Front Speaker (-).
  • Purple: Right Rear Speaker (+).
  • Purple with Black Stripe: Right Rear Speaker (-).
  • Gray: Right Front Speaker (+).
  • Gray with Black Stripe: Right Front Speaker (-).
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.