Metra Electronics

METRA 702003 Radio Wiring Harness Turbowire


product price: $37.99
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Metra's turbowire harnesses deliver quality and reliable performance for the industry's widest range of applications. All turbowire harnesses feature OEM quality terminals for most secure connection between terminals and the connector - a superior design feature.

Features
  • Pre-Stripped End Leads Allow For Easy Connections.
  • High Impact ABS OEM Quality Plastic Molded Connectors Provide The Perfect Fit.
  • OEM Quality Terminals Makes The Most Secure Connection Between The Terminals And The Connector.
  • Relocates Factory Radio For Retention Of Class 2 Data Features.
Specifications
  • Used For - Installing Aftermarket Radio Using Existing Factory Wiring And Connectors.
  • Compatibility - Vehicle OE Harness At Radio/ Power/ 4-Speaker.
  • Plug Type - 24 Pin.
  • Plug Color - Gray Plug And Red Plug.
Application
  • 2002-2005 Chevrolet Blazer.
  • 2001-2002 Chevrolet Express 1500.
  • 2001-2002 Chevrolet Express 2500.
  • 2001-2002 Chevrolet Express 3500.
  • 2000-2001 Chevrolet Metro.
  • 2000-2002 Chevrolet Prizm.
  • 2002-2004 Chevrolet S10.
  • 1998-2004 Chevrolet Tracker.
  • 2001-2002 GMC Savana 1500.
  • 2001-2002 GMC Savana 2500.
  • 2001-2002 GMC Savana 3500.
  • 2002-2004 GMC Sonoma.
  • 2003-2006 Hyundai Santa Fe.
  • 2003-2006 Kia Sorento.
  • 2003-2008 Pontiac Vibe.
  • 1999-2004 Suzuki Vitara.
  • 2003-2004 Toyota Matrix

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.