Shop All Center & Floor Consoles
Metra Electronics
LEX/SCI/TOY 98-UP 6-6.75 INCH PLATE - PAIR
Mfr # 82-8148
Zoro # G3591558
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 0.60 lb
- Color Black
- Includes 8 x 8-32 Bolts; 8 x 8-32 Lock-Nuts; 16 x Flat-Washers
- Vehicle Fit Lexus CT 2009-2013; Lexus ES 2002-2006; Lexus GS 2006-2011; Lexus GX 2003-2012; Lexus IS 2001-2012; Lexus IS 2006-2012; Lexus RX 1999-2003; Pontiac Vibe 2003-2009; Scion TC 2005-2012; Scion XA 2004-2007; Scion XB 2004-2012; Scion XB 2008-2012; Scion XD 2008-2011; Toyota 4 Runner 2003-2012; Toyota Avalon 2005-2011; Toyota Celica 2000-2005; Toyota Corolla 2001-2012; Toyota Echo 2000-2005; Toyota Highlander 2008-2012; Toyota Matrix 2002-2011; Toyota Prius 2001-2011; Toyota RAV4 2001-2011; Toyota Sequoia 2008-2012; Toyota Sienna 1998-2012; Toyota Solara 1998-2003; Toyota Tacoma 2005-2013; Toyota Tundra 2000-2013; Toyota Tundra 2003-2006; Toyota Venza 2009-2011; Toyota Yaris 2007-2012; Toyota Yaris lift back 2007-2012
- Device Supported Speaker
Product Information
- Brand Metra Electronics
- MFR # 82-8148
- Zoro # G3591558
- UPC # 86429288267
- Country of Origin United States
- Category Center & Floor Consoles
Details
Weight | 0.60 lb |
Color | Black |
Includes | 8 x 8-32 Bolts; 8 x 8-32 Lock-Nuts; 16 x Flat-Washers |
Vehicle Fit | Lexus CT 2009-2013; Lexus ES 2002-2006; Lexus GS 2006-2011; Lexus GX 2003-2012; Lexus IS 2001-2012; Lexus IS 2006-2012; Lexus RX 1999-2003; Pontiac Vibe 2003-2009; Scion TC 2005-2012; Scion XA 2004-2007; Scion XB 2004-2012; Scion XB 2008-2012; Scion XD 2008-2011; Toyota 4 Runner 2003-2012; Toyota Avalon 2005-2011; Toyota Celica 2000-2005; Toyota Corolla 2001-2012; Toyota Echo 2000-2005; Toyota Highlander 2008-2012; Toyota Matrix 2002-2011; Toyota Prius 2001-2011; Toyota RAV4 2001-2011; Toyota Sequoia 2008-2012; Toyota Sienna 1998-2012; Toyota Solara 1998-2003; Toyota Tacoma 2005-2013; Toyota Tundra 2000-2013; Toyota Tundra 2003-2006; Toyota Venza 2009-2011; Toyota Yaris 2007-2012; Toyota Yaris lift back 2007-2012 |
Device Supported | Speaker |
Description
LEX/SCI/TOY 98-UP 6-6.75 INCH PLATE - PAIR
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Hydraulic Filter, 6 x 16 In (P718-5)
- CTA MANUFACTURING Chrysler Transmission Dipstick (1017)
- A & I PRODUCTS CabCAM Power Video Cable, 40' 6" x5" x3" (A-PVC40)
- QUICKCABLE Contact, Solder Type, 1and1/0AWG, PK5 (121107-525-005)
- METRA ELECTRONICS FORD MULTI-KIT 2004-UP (99-5812)
- METRA ELECTRONICS TOYOTA CAMRY (WITHOUT NAV) 2002-2006 (99-8231)
- METRA ELECTRONICS FORD MULTI-KIT 2004-UP (95-5812)
- METRA ELECTRONICS PONTIAC GRAND PRIX 2004-2008 (95-3527)
- AUTO METER CELL PHONE/CUP HOLDER DODGE R (P10150)
- FAIRCHILD INDUSTRIES D4109 - 1984-1996 Jeep Cherokee Xj Console Cup Holder (D4109)
- CAMCO ADJUSTABLE DRINK HOLDER, BLACK (44044)
- Metra Electronics Automotive Interior Accessories