Shop All Antennas
Metra Electronics
ELECTRONIC MAGNETIC ANTENNA
Mfr # 44-UA20
Zoro # G3121060
product price: $44.89
/ea
$44.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Vehicle
- Cable Length 8.5 ft
- Color Black
- Mounting Magnetic Mount
- Number of Connectors 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metra Electronics
- MFR # 44-UA20
- Zoro # G3121060
- UPC # 86429016624
- Country of Origin China
- Category Antennas
Dimensions
Cable Length | 8.5 ft |
Details
Item | Antenna |
Application | Vehicle |
Color | Black |
Mounting | Magnetic Mount |
Number of Connectors | 1 |
Description
ELECTRONIC MAGNETIC ANTENNA
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEN-TOOL Torque Socket 22mm, 100Ft/Lb -, Y (30202)
- DORMAN PCV Valve Tubing, 46042 (46042)
- QUICKCABLE Copper Lug, 1/0, 1/4", 45 deg., PK10 (5955-010DV)
- RENEWABLE LUBRICANTS 5 gal Pail, Hydraulic Oil, 68 ISO Viscosity, Not Specified SAE (81024)
- METRA ELECTRONICS GUN METAL - .30 CALIBER REPLICA ANTENNA (30GM)
- METRA ELECTRONICS POWER ANTENNA FULLY-AUTOMATIC (44-PW22)
- METRA ELECTRONICS EUROPEAN ANTENNA ADAPTER (FAKRA) (40-EU10)
- METRA ELECTRONICS TOP MOUNT 1 INCH 3-SECTION MAST (44-UT10)
- METRA ELECTRONICS POWER ANTENNA FULLY-AUTOMATIC (44-PW530)
- METRA ELECTRONICS 31IN REPLACEMENT MAST -TOYOTA TRUCK 4-RUNNER CAMRY CELICA (44-TY23)
- URO PARTS Antenna Mast, Lna4134Aa (LNA4134AA)
- Metra Electronics Automotive Exterior Accessories