Shop All Wire Terminals
Metra Electronics
COPPER UNINSULATED RING TERMINAL 4 GAUGE 3/8 INCH
Mfr # CUR438
Zoro # G4129891
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Details 1 x Ring Terminal
- Product Material Copper
- Connector Type Ring Terminal
- Product Name Copper Uninsulated Ring Terminal 4 Gauge 3/8 Inch
- Product Type Terminal Connector
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metra Electronics
- MFR # CUR438
- Zoro # G4129891
- UPC # 86429106592
- Country of Origin China
- Category Wire Terminals
Details
Connector Details | 1 x Ring Terminal |
Product Material | Copper |
Connector Type | Ring Terminal |
Product Name | Copper Uninsulated Ring Terminal 4 Gauge 3/8 Inch |
Product Type | Terminal Connector |
Description
COPPER UNINSULATED RING TERMINAL 4 GAUGE 3/8 INCH
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE Semiconductor Fuse, PSR Series, 250A, Very Fast Acting, 700V AC (PSR030US0250Z)
- ATC 409B Series 1/16 DIN Push Button Timer (409B-500-F-2-X)
- ZORO SELECT Wall Switch, Brown, 15A, 1-Pole Switch (CSB115B)
- NVENT HOFFMAN Solar Shield Top, fits 600x200mm, Gray, Aluminum (ESSH6020)
- PANDUIT 18-14 AWG Nylon Locking Fork Terminal #6 Stud PK100, Seam: Grip Sleeved (PN14-6LF-C)
- GARDNER BENDER 12-10 Ga. Insulated Wire Ring Terminal Yellow 50 pk (10-107)
- REMINGTON INDUSTRIES Wire Terminal 180-piece Kit: PVC Insulated Butt, Frk, Rng, & Quick Connect Trminals, 14-22 AWG Wire (WTK-180)
- POWER FIRST 12-10 AWG Non-Insulated Flanged Fork Terminal #6 Stud PK50 (24C866)
- PANDUIT Replacement for Panduit Pv10-14r-l (PV10-14R-L PANDUIT)
- 3M 12-10 AWG Nylon Locking Fork Terminal 1/4" Stud PK50 (MNG10-14FLX)
- PANDUIT 6 AWG Non-Insulated Ring Terminal #10 Stud PK20 (P6-10R-E)
- Metra Electronics Wire Terminals