Shop All Antennas
Metra Electronics
CHRYSLER 2001-UP INTO CAR
Mfr # 40-CR10
Zoro # G3110734
product price: $10.45
/ea
$10.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Motorola Connector on One End and a Chrysler on the Other
- Cable Length 7 in
- Conductor Material Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metra Electronics
- MFR # 40-CR10
- Zoro # G3110734
- UPC # 86429082971
- Country of Origin China
- Category Antennas
Dimensions
Cable Length | 7 in |
Details
Item | Antenna Cable |
Features | Motorola Connector on One End and a Chrysler on the Other |
Conductor Material | Copper |
Description
CHRYSLER 2001-UP INTO CAR
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HI-RUN Trailer Tire Wheel Assembly, 15x5 5-4.5 (ASR1204)
- C.E. SMITH Swivel Bracket, Heavy Duty, UPC Label (10206GA)
- BLUE SEA SYSTEMS Blue Sea 1739 Mini OLED Tank Meter - Yellow (1739)
- AGS Brass compression union, 3/16, 10/bag (CFB-1)
- METRA ELECTRONICS FORD ANTENNA ADAPTER (40-FD10)
- METRA ELECTRONICS EUROPEAN ANTENNA ADAPTER (FAKRA) (40-EU56)
- METRA ELECTRONICS UNIVERSAL RUBBER ANTENNA - 14IN BLACK TOP MOUNT (44-UT03R)
- METRA ELECTRONICS TOP MOUNT 1 INCH 3-SECTION MAST (44-UT10)
- METRA ELECTRONICS POWER ANTENNA FULLY-AUTOMATIC (44-PW530)
- METRA ELECTRONICS POWER ANTENNA FULLY-AUTOMATIC (44-PW22)
- FRANCIS ANTENNAS Hot Rod CB Antenna, 5.5ft., Black (300-CB26B)
- Metra Electronics Automotive Exterior Accessories