Shop All Wire Terminals
Metra Electronics
BLUE VINYL RING TERMINAL 16-14 GAUGE #10, PK 100
Mfr # BVRT10
Zoro # G4145711
product price: $14.69
/pk 100, $0.15/ea
$14.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Material Vinyl
- Product Name Blue Vinyl Ring Terminal 16-14 Gauge #10 Package of 100
- Product Type Terminal Connector
- Connector Details 1 x Ring Terminal
- Product Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metra Electronics
- MFR # BVRT10
- Zoro # G4145711
- UPC # 86429036752
- Country of Origin China
- Category Wire Terminals
Details
Product Material | Vinyl |
Product Name | Blue Vinyl Ring Terminal 16-14 Gauge #10 Package of 100 |
Product Type | Terminal Connector |
Connector Details | 1 x Ring Terminal |
Product Color | Blue |
Connector Type | Ring Terminal |
Description
BLUE VINYL RING TERMINAL 16-14 GAUGE #10 PACKAGE OF 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE BEST CONNECTION Flat Molded Fm/M Trailer Connector 1 Pc, 3-Way (JTT2503F)
- MIDWEST FASTENER 16-14 Gauge Bullet Receptacles 25PK (70044)
- RACO Conduit Outlet Body, T Style, 2" Hub Sz (T200)
- VICTRON ENERGY Busbar, 150A, 70V (VBB115060020)
- POWER FIRST 22-16 AWG Non-Insulated Locking Fork Terminal #10 Stud PK100 (5WHC8)
- SIMPSON STRONG-TIE 100PK 10x15 Conn Screw (SD10112R100)
- QUICKCABLE 16-14 AWG PVC Ring Terminal #10 Stud PK100, Insulation Color: Blue (160204-100)
- GROTE 12-10 AWG Vinyl Ring Terminal 5/16" Stud PK, Max. Voltage: 600V (83-2540)
- VELVAC 16-14 AWG Heat-Shrink Ring Terminal #6, #8, #10 Stud PK10 (3131M)
- MURR ELEKTRONIK MSUD VALVE PLUG FORM A 18MM, PUR 3X0.75 GRAY, 10m (7000-18081-2261000)
- 3M 12-10 AWG Nylon Ring Terminal 1/4" Stud PK50 (MNG10-14R/SX)
- Metra Electronics Wire Terminals