Shop All Wire Connectors
Metra Electronics
BLUE NYLON BUTT CONNECTOR 16-14 GAUGE, PK 100
Mfr # BNBC
Zoro # G3189660
product price: $12.15
/pk 100, $0.12/ea
$12.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 2 in
- Width 3 in
- Length 5 in
- Connector Type Butt Connector
- Product Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metra Electronics
- MFR # BNBC
- Zoro # G3189660
- UPC # 86429036165
- Country of Origin China
- Category Wire Connectors
Dimensions
Height | 2 in |
Width | 3 in |
Length | 5 in |
Details
Connector Type | Butt Connector |
Product Color | Blue |
Product Type | Terminal Connector |
Connector Details | 1 x Butt Connector |
Product Name | Blue Nylon Butt Connector 16-14 Gauge Package of 100 |
Product Material | Nylon |
Description
BLUE NYLON BUTT CONNECTOR 16-14 GAUGE PACKAGE OF 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Control Transformer, 300 VA, Not Rated, 80 °C, 120V AC, 240/480V AC (9070T300D1)
- SAFETY TECHNOLOGY INTERNATIONAL Emergency Push Button, Blue, SPDT Relay (SS2402EM-EN)
- STEREN Surface Mount Enclosure, FastHome, 19in (550-105)
- VAST Trolley 4-Wheel 9/16", 1-Hole EG (V389)
- METRA ELECTRONICS CRIMP CAP LONG NECK NYLON 16-14 GAUGE, PK 1000 (CCL1614-1)
- METRA ELECTRONICS BLUE VINYL BUTT CONNECTOR 22-18 GAUGE PACKAGE OF 100 (BVBC)
- METRA ELECTRONICS 3M RED T-TAP 22-18 GAUGE, PK 100 (3MRTT)
- METRA ELECTRONICS YELLOW NYLON BUTT CONNECTOR 12-10 GAUGE, PK 100 (YNBC)
- METRA ELECTRONICS CRIMP CAP NYLON 22-18 GAUGE, PK 100 (CC2218)
- IDEAL Lever Wire Connector, Blue, 0.56" L, PK500 (30-50L22J)
- ANDERSON POWER PRODUCTS Red Housing, 350A, PK10 (122208-010)
- Metra Electronics Wire Connectors