Shop All Antennas
Metra Electronics
AMPLIFIED GLASS MOUNT ANTENNA AM/FM
Mfr # 44-UA200
Zoro # G3119904
product price: $43.39
/ea
$43.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Vehicle
- Cable Length 236 cm
- Width (In.) 14.57 in
- Mounting Style Mounts on Windshield Behind Mirror or on Fixed Side or Back Window
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metra Electronics
- MFR # 44-UA200
- Zoro # G3119904
- UPC # 86429040568
- Country of Origin China
- Category Antennas
Dimensions
Cable Length | 236 cm |
Width (In.) | 14.57 in |
Details
Item | Antenna |
Application | Vehicle |
Mounting Style | Mounts on Windshield Behind Mirror or on Fixed Side or Back Window |
Description
AMPLIFIED GLASS MOUNT ANTENNA AM/FM
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO Mini Lamp, 1156DC, 27W, S8, 12.8V, PK10 (1156DC-10PK)
- TAYLOR MADE Pontoon 30" Flag Pole Mount & 16" x 24" US Flag (922)
- QUICKCABLE Bent Lug, 1/0, 3/8", 45 deg., PK5 (6410-005FV)
- METRA ELECTRONICS FORD ANTENNA ADAPTER (40-FD10)
- METRA ELECTRONICS EUROPEAN ANTENNA ADAPTER (FAKRA) (40-EU10)
- METRA ELECTRONICS HONDA ANT ADAPT CABLE 2005-UP (40-HD10)
- METRA ELECTRONICS 31IN REPLACEMENT MAST -TOYOTA TRUCK 4-RUNNER CAMRY CELICA (44-TY23)
- METRA ELECTRONICS UNIVERSAL RUBBER ANTENNA - 14IN BLACK TOP MOUNT (44-UT03R)
- METRA ELECTRONICS EUROPEAN ANTENNA ADAPTER (FAKRA) (40-EU56)
- METRA ELECTRONICS TOP MOUNT 1 INCH 3-SECTION MAST (44-UT10)
- ANTENNAS DIRECT ClearStream J-Mount with Mounting Hardware (CJMOUNT)
- Metra Electronics Automotive Exterior Accessories