Shop All Cable Ties
Metra Electronics
7 INCH CABLE TIE BLACK, PK 100
Mfr # BCT7
Zoro # G4144908
product price: $9.35
/pk 100, $0.09/ea
$9.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 7 in
- Product Name Cable Tie Black 7 Inch 50 Pound Package of 100
- Product Type Cable Tying
- Minimum Loop Tensile Strength 50 lb
- Cable Manager Type Cable Tie
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metra Electronics
- MFR # BCT7
- Zoro # G4144908
- UPC # 86429038251
- Country of Origin China
- Category Cable Ties
Dimensions
Length | 7 in |
Details
Product Name | Cable Tie Black 7 Inch 50 Pound Package of 100 |
Product Type | Cable Tying |
Minimum Loop Tensile Strength | 50 lb |
Cable Manager Type | Cable Tie |
Product Color | Black |
Description
7 INCH CABLE TIE BLACK - PACKAGE OF 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECLIPSE TOOLS Wire Ferrule, Red, 18 AWG, PK100 (701-099-100)
- IGUS Cable Carrier, Micro, Open, OW.89In/22.5mm (07-16-028-0-3)
- BURNDY Mechanical Conn, Lug, 2/0 to 14 AWG, 3 Cond (K3A26U2N)
- K-TOOL INTERNATIONAL K Tool International KTI00097 157 Piece Electric Wire Soulderless Terminal Kit (KTI00097)
- METRA ELECTRONICS CABLE TIE BLACK 8 INCH 40 POUND, PK 1000 (BCT8-1)
- METRA ELECTRONICS 8 INCH CABLE TIE BLACK, PK 100 (BCT8)
- METRA ELECTRONICS 6 INCH CABLE TIE BLACK, PK 100 (BCT6)
- METRA ELECTRONICS 8 INCH THIN CABLE TIE BLACK, PK 100 (BCT8S)
- METRA ELECTRONICS 11 INCH CABLE TIE BLACK, PK 100 (BCT11)
- METRA ELECTRONICS MOUNTING HOLE CABLE TIE 11 INCH 50 POUND, PK 100 (BMCT11)
- PARTNERS BRAND UV Cable Ties, 18#, 6", Black, 1000/Case (CTUV618)
- Metra Electronics Cable Ties