Shop All Antennas
Metra Electronics
4 PWR ANTENNA FULLY-AUTOMATIC
Mfr # 44-PW22B
Zoro # G3121961
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 55 in Detachable Cable
- Application Vehicle
- Height (In.) 31 in
- Color Black
- Vehicle Fit ACURA: CL 1997 2003; TL 1996 1998; RL 1996 2011; Integra 1990 2001; Legend 1986 1996; NSX 1994 2005; SLX 1996 2000; Vigor 1992 1994; BUICK: Century 1997 2005; Electra 1984 1990; Le Sabre 1984 2005; Park Avenue 1988 2005; Reatta 1988 1991; Regal 1984 2004; Riviera 1983 1995; Roadmaster 1991 1996; Skylark 1983 1998; Skyhawk 1988 1989; CADILLAC: Catera 1997 2001; Coupe DeVille 1988 1993; DeVille 1994 1995; DeVille Concours 1994 1995; DeVille 1988 1993; Eldorado 1996 1999; Seville 1992 1995; Seville 1984 1991; CHEVROLET: Beretta 1991 1996; Beretta 1988 1990; Beretta 1988 1990; Camaro 1982 2002; Caprice 1985 1996; Cobalt 2005 2010; Corsica 1991 1996; Corsica 1988 1990; Corsica 1988 1990; Corvette 1997 2004; El Camino 1982 1987; Express van 1996 2000; Impala SS 1994 1996; Lumina 1990 2001; Monte Carlo 1995 1999; Prizm 1998 2003; Van Express 1996 2000; Van 1988 1995; CHRYSLER: 300M 1999 2004; Cirrus 1995 2000; Concorde 1993 2004; Cordoba 1975 1983; Fifth Avenue 1979 1993; Imperial 1990 1993; LHS 1995 2001; Laser 1984 1989; LeBaron 1977 1995; New Yorker 1994 1996; Prowler 1997 2002; Sebring Convertible 1996 2000; Sebring Coupe/ Sedan 1995 2000; Voyager 2000 2001; DODGE: Aries 1981 1989; Aspen 1976 1980; Charger 1974 1987; Colt 1987 1992; D-50 Pickup 1987 1993; Dakota 1987 1996; Daytona 1984 1993; Diplomat 1984 1989; Dynasty 1988 1993; Intrepid 1993 2004; Mirada 1979 1983; Monaco 1990 1992; Neon 2000 2006; Omni 1978 1990; Ram Pickup 1984 1993; Pickup 1974 1983; Ram Charger 1981 1993; St. Regis 1979 1981; Stealth 1990 1996; Stratus Coupe 2002 2006; Stratus Sedan 2002 2006; Stratus 1995 2001; EAGLE: Premier 1988 1992; Summit 1988 1992; Talon 1990 1998; Vision 1993 1997; FORD: Crown Victoria 1992 1994; Econoline Full Size Van 1975 1991; F-Series Pickup 1987 1991; LTD 1980 1991; Probe 1988 1997; Taurus 1986 1995; Thunderbird 1983 1997; GMC: Savana Full Size Van 1996 2002; Van 1988 1995
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metra Electronics
- MFR # 44-PW22B
- Zoro # G3121961
- UPC # 86429007790
- Country of Origin China
- Category Antennas
Dimensions
Height (In.) | 31 in |
Details
Item | Antenna |
Includes | 55 in Detachable Cable |
Application | Vehicle |
Color | Black |
Vehicle Fit | ACURA: CL 1997 2003; TL 1996 1998; RL 1996 2011; Integra 1990 2001; Legend 1986 1996; NSX 1994 2005; SLX 1996 2000; Vigor 1992 1994; BUICK: Century 1997 2005; Electra 1984 1990; Le Sabre 1984 2005; Park Avenue 1988 2005; Reatta 1988 1991; Regal 1984 2004; Riviera 1983 1995; Roadmaster 1991 1996; Skylark 1983 1998; Skyhawk 1988 1989; CADILLAC: Catera 1997 2001; Coupe DeVille 1988 1993; DeVille 1994 1995; DeVille Concours 1994 1995; DeVille 1988 1993; Eldorado 1996 1999; Seville 1992 1995; Seville 1984 1991; CHEVROLET: Beretta 1991 1996; Beretta 1988 1990; Beretta 1988 1990; Camaro 1982 2002; Caprice 1985 1996; Cobalt 2005 2010; Corsica 1991 1996; Corsica 1988 1990; Corsica 1988 1990; Corvette 1997 2004; El Camino 1982 1987; Express van 1996 2000; Impala SS 1994 1996; Lumina 1990 2001; Monte Carlo 1995 1999; Prizm 1998 2003; Van Express 1996 2000; Van 1988 1995; CHRYSLER: 300M 1999 2004; Cirrus 1995 2000; Concorde 1993 2004; Cordoba 1975 1983; Fifth Avenue 1979 1993; Imperial 1990 1993; LHS 1995 2001; Laser 1984 1989; LeBaron 1977 1995; New Yorker 1994 1996; Prowler 1997 2002; Sebring Convertible 1996 2000; Sebring Coupe/ Sedan 1995 2000; Voyager 2000 2001; DODGE: Aries 1981 1989; Aspen 1976 1980; Charger 1974 1987; Colt 1987 1992; D-50 Pickup 1987 1993; Dakota 1987 1996; Daytona 1984 1993; Diplomat 1984 1989; Dynasty 1988 1993; Intrepid 1993 2004; Mirada 1979 1983; Monaco 1990 1992; Neon 2000 2006; Omni 1978 1990; Ram Pickup 1984 1993; Pickup 1974 1983; Ram Charger 1981 1993; St. Regis 1979 1981; Stealth 1990 1996; Stratus Coupe 2002 2006; Stratus Sedan 2002 2006; Stratus 1995 2001; EAGLE: Premier 1988 1992; Summit 1988 1992; Talon 1990 1998; Vision 1993 1997; FORD: Crown Victoria 1992 1994; Econoline Full Size Van 1975 1991; F-Series Pickup 1987 1991; LTD 1980 1991; Probe 1988 1997; Taurus 1986 1995; Thunderbird 1983 1997; GMC: Savana Full Size Van 1996 2002; Van 1988 1995 |
Mounting | Mast |
Description
4 PWR ANTENNA FULLY-AUTOMATIC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RENEWABLE LUBRICANTS Engine Oil, SAE 30, Bio-Synthetic, 1 Qt. (85241)
- FOUR SEASONS O-RING/GREEN (24629)
- LISLE Black Plastic Creeper (97102)
- FRAM OE Replacement 8465 Length x 7323 Width x 1154 Height (CF12436)
- METRA ELECTRONICS EUROPEAN ANTENNA ADAPTER (FAKRA) (40-EU56)
- METRA ELECTRONICS TOP MOUNT 1 INCH 3-SECTION MAST (44-UT10)
- METRA ELECTRONICS HONDA ANT ADAPT CABLE 2005-UP (40-HD10)
- METRA ELECTRONICS POWER ANTENNA FULLY-AUTOMATIC (44-PW530)
- METRA ELECTRONICS FORD ANTENNA ADAPTER (40-FD10)
- METRA ELECTRONICS GUN METAL - .30 CALIBER REPLICA ANTENNA (30GM)
- KING Black Directional HDTV RV Antenna (OA1501)
- Metra Electronics Antennas