Shop All Automotive Audio & Video Accessories
This Product is Discontinued
Metra Electronics
4 AWG 125FT MATTE PEARL OFC POWER WIRE - V10 SERIES (Discontinued)
Mfr # V10PW-4125
Zoro # G3881662
Free Shipping & Returns
This Product is Discontinued
Key Features
- Features High Strand Count For Maximum Flexibility; Ultra-Flexible PVC Blended Jacket
- Type Standard Power Cord
- Color Matte Pearl
- Connector Bare Wire
- Series v10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metra Electronics
- MFR # V10PW-4125
- Zoro # G3881662
- UPC # 86429270996
- Country of Origin Unknown
- Category Automotive Audio & Video Accessories
Dimensions
Cord Length | 125 ft |
Details
Features | High Strand Count For Maximum Flexibility; Ultra-Flexible PVC Blended Jacket |
Type | Standard Power Cord |
Item | Power Wire |
Color | Matte Pearl |
Connector | Bare Wire |
Series | v10 |
Description
4 AWG 125FT MATTE PEARL OFC POWER WIRE - V10 SERIES
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.