Shop All Stereo & Optical Audio Cables
Metra Electronics
25FT 1/0AWG BLUE CCA MID-SERIES POWER CABLE
Mfr # R4BL0-25
Zoro # G3115643
product price: $95.99
/ea
Free Shipping & Returns
$95.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Cord Length 25 ft
- Product Type Standard Power Cord
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metra Electronics
- MFR # R4BL0-25
- Zoro # G3115643
- UPC # 86429299089
- Country of Origin China
- Category Stereo & Optical Audio Cables
Dimensions
Cord Length | 25 ft |
Details
Color | Blue |
Product Type | Standard Power Cord |
Description
25FT 1/0AWG BLUE CCA MID-SERIES POWER CABLE
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMMOND 4U VERTICAL WALL RACK (VPB194UBK)
- UPG 6V, 500mA, Dual Stage Charger 74V Fast Charge 68V Trickle Charge (D1741)
- CENTON Centon Valuepack Usb 3.0 Datastick Pro (Black), 64Gb, 5 Pack (S1-U3P6-64G-5B)
- MIGHTY MAX BATTERY 12V 10AH Battery for LIFAN Model # ES400 (ML10-1205)
- PYLE 6 Ft Mini-Toslink To Toslink Optical Digital Audio Cable (PDOC6)
- MONOPRICE Midi Cable/5 Pin Din Plugs 25 ft. (8536)
- MONOPRICE A/V Cable, RCA Coaxial M/M, CL2 rated, 3ft (2681)
- RCA Insulated 18-Gauge 50 ft. Speaker Wire (AH1850R)
- SWE-TECH 3C 1/4 inch Stereo Audio Patch Cable, 1/4 Male, 50 foot (FWT10A1-62150)
- STEREN Modular Data Flat Cable Silver, 7ft, 8C (308-707SL)
- STEREN USB 3.0 A Male to B Male cRUus Cable Bla (506-473BK)
- Metra Electronics Stereo & Optical Audio Cables