Shop All Cable Ties
Metra Electronics
14 INCH CABLE TIE BLACK, PK 100
Mfr # BCT14
Zoro # G4146448
product price: $12.79
/pk 100, $0.13/ea
$12.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 14 in
- Minimum Loop Tensile Strength 50 lb
- Product Type Cable Tying
- Cable Manager Type Tie
- Product Name 14 Cable Ties - Black 50lb Strength 100 per Bag
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metra Electronics
- MFR # BCT14
- Zoro # G4146448
- UPC # 86429038282
- Country of Origin China
- Category Cable Ties
Dimensions
Length | 14 in |
Details
Minimum Loop Tensile Strength | 50 lb |
Product Type | Cable Tying |
Cable Manager Type | Tie |
Product Name | 14 Cable Ties - Black 50lb Strength 100 per Bag |
Product Color | Black |
Description
14 INCH CABLE TIE BLACK - PACKAGE OF 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE NETWORKS Single DSX Cat 6 Adapters (DSX-PC6)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 30mm, 3 Pos, E Lvr (9001SKS53FB)
- RACO Electrical Box Cover, Octagon, [Delete] Gang, Octagon, Galvanized Steel, KO Centered (724)
- DR SHRINK Dr. Shrink DS-702W White Shrink Tape, 2" x 180' (DS-702W)
- METRA ELECTRONICS 8 INCH CABLE TIE BLACK, PK 100 (BCT8)
- METRA ELECTRONICS 11 INCH CABLE TIE BLACK, PK 100 (BCT11)
- METRA ELECTRONICS CABLE TIE BLACK 8 INCH 40 POUND, PK 1000 (BCT8-1)
- METRA ELECTRONICS 6 INCH CABLE TIE BLACK, PK 100 (BCT6)
- METRA ELECTRONICS MOUNTING HOLE CABLE TIE 11 INCH 50 POUND, PK 100 (BMCT11)
- METRA ELECTRONICS 8 INCH THIN CABLE TIE BLACK, PK 100 (BCT8S)
- PANDUIT 6.2" L Intermediate Cable Tie BK PK 100 (SG150I-C0)
- Metra Electronics Cable Ties