Shop All Automotive Electrical Parts
Metra
Double-DIN Installation Kit for Toyota Prius 2010 and Up Vehicles
Mfr # 95-8226B
Zoro # G0448315
product price: $23.15
/ea
$23.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Scratch Resistant
- Vehicle Fit Toyota 2010 Prius
- Device Supported Radio
- Product Color Matte Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metra
- MFR # 95-8226B
- Zoro # G0448315
- UPC # 86429218820
- Country of Origin United States
- Category Automotive Electrical Parts
Details
Features | Scratch Resistant |
Item Primary Material | ABS Plastic |
Vehicle Fit | Toyota 2010 Prius |
Item | Vehicle Mount |
Device Supported | Radio |
Product Color | Matte Black |
Description
Keep your dash pristine after installing an aftermarket radio. The Metra 95-8226B installation kit allows easy mounting of your double DIN radio in a 2010 and up Toyota Prius. Finish the job right with Metra!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMEGALIFT Service Jack, Long Chassis10 tons (22100C)
- BUYERS PRODUCTS Camlock / Twist Lock Plunger Pin with 0.625 Inch Diameter Pin (TLP625)
- EXTREME MAX Extreme Max 3005.3732 Wall Mount Spare Tire Carrier for Enclosed Trailers (3005.3732)
- BALDWIN FILTERS Fuel Filter, 11-7/8 x 5-1/16 x 11-7/8 In (PF7715)
- SOLIDDRIVE Rack Mount Adapter (AC-SA202-RMA)
- POWER ACOUSTIK Power Acoustik BAMF 152 3;800-Watt BAMF Series 15 in. Dual 2Ohm Subwoofer (BAMF 152)
- PHASETECH Mounting Bracket (RB14)
- PLANET AUDIO Planet Audio PL30001D 3000W Max Pulse Series Class D Monoblock Amplifier (PL30001D)
- SOUTHWIRE Southwire Company 55666623 100 ft. Black 16 Gauge 19 Strand Primary Auto Wire (55666623)
- BOSCH Series Resistor, 1224509050 (1224509050)
- DIRECTED INSTALL ESSENTIALS Door-Lock Relay Assembly (451M)
- Metra Automotive Electrical Parts