Shop All Automotive Electrical Parts
Metra
Double-DIN Installation Kit for Ram Truck 2006-2010
Mfr # 95-6528B
Zoro # G0421033
product price: $21.29
/ea
$21.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Vehicle Fit Dodge Ram 1500 2006-2008; Dodge Ram 2500/3500 2006-2009; Dodge Ram 2500/3500 Chassis Cab 2006-2010
- Device Supported Radio
- Product Color Matte Black
- Assembly Required Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metra
- MFR # 95-6528B
- Zoro # G0421033
- UPC # 86429310388
- Country of Origin United States
- Category Automotive Electrical Parts
Details
Item Primary Material | ABS Plastic |
Vehicle Fit | Dodge Ram 1500 2006-2008; Dodge Ram 2500/3500 2006-2009; Dodge Ram 2500/3500 Chassis Cab 2006-2010 |
Item | Vehicle Mount |
Device Supported | Radio |
Product Color | Matte Black |
Assembly Required | Yes |
Description
The Metra Double-DIN Installation Kit for Ram Trucks 2006 to 2010 lets you change out the head unit for something more modern and still have a factory-looking fit and finish. All Metra kits come with the needed hardware-all you have to do is provide the tools. Metra recommends disconnecting the negative battery terminal before beginning any installation. All accessories, switches and especially air bag indicator lights must be plugged in before reconnecting the battery or cycling the ignition.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Ball End, Cat II 8" x6" x2" (A-BE004)
- MEGUIARS Meguiar's MG Fiberglass Oxidation Removal Kit (M4965)
- PERFECT EQUIPMENT Wheel Weight, P Srs Unctd, 2.75 Oz., PK50 (P275)
- BUYERS PRODUCTS Large Orange Polyurethane Wheel Chock 8.69x11.25x8.13 Inch (WC8118)
- INSTALLBAY BY METRA DIODE 1 AMP, PK 20 (D1)
- PYLE Power Series 12" 1600W Dual-Voice-Coil 4Ω Subwoofer (PLPW12D)
- Q POWER QPower QBGMC1020074DR Dual 10 inch Dual 10 inch Subwoofer Box (QBGMC1020074DR)
- SOLIDDRIVE Rack Mount Adapter (AC-SA202-RMA)
- AVITAL Replacement 2-Way 5-Button Remote ASK HHU (7352L)
- ROADPRO SFE Fuses, 20A, 5-Pack (RPSFE20)
- INTEGRA MILTEX Selkirk Corporation SPR6ITP 6 Inch Superpro Tee Insulated With Plug (77620)
- Metra Automotive Electrical