Shop All Automotive Electrical Parts
Metra
Double-DIN Installation Kit for Ford/Lincoln/Mercury 2004 and Up
Mfr # 95-5812
Zoro # G0446242
$15.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vehicle Fit Ford: Edge 2007-2009, Expedition 2007-2009, Explorer 2006-2009, Explorer Sport Trac 2006-2009, F-150 2004-2008, F Series 2005-2008, Five-Hundred 2005-2007, Focus 2005-2007, FreeStar 2004-2007, Freestyle 2005-2007, Fusion 2006-2009, Mustang 2005-2009, Super Duty 2008-2009, Taurus 2008-2009, Taurus X 2008-2009; Mercury: Monterey 2004-2007, Milan 2006-2008, Montego 2005-2007, Mountaineer 2006-2009, Sable 2008-2009; Lincoln: Mark LT 2005-2009
- Includes Radio Housing (Double DIN and Stacked ISO DIN); Double DIN Bracket; Spacer; (4) Screws
- Device Supported Radio
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Metra
- MFR # 95-5812
- Zoro # G0446242
- UPC # 86429152568
- Country of Origin United States
- Category Automotive Electrical Parts
Details
Vehicle Fit | Ford: Edge 2007-2009, Expedition 2007-2009, Explorer 2006-2009, Explorer Sport Trac 2006-2009, F-150 2004-2008, F Series 2005-2008, Five-Hundred 2005-2007, Focus 2005-2007, FreeStar 2004-2007, Freestyle 2005-2007, Fusion 2006-2009, Mustang 2005-2009, Super Duty 2008-2009, Taurus 2008-2009, Taurus X 2008-2009; Mercury: Monterey 2004-2007, Milan 2006-2008, Montego 2005-2007, Mountaineer 2006-2009, Sable 2008-2009; Lincoln: Mark LT 2005-2009 |
Item | Vehicle Mount |
Item Primary Material | ABS Plastic |
Includes | Radio Housing (Double DIN and Stacked ISO DIN); Double DIN Bracket; Spacer; (4) Screws |
Device Supported | Radio |
Description
Keep your dash pristine after installing an aftermarket radio. This Metra 95-5812 installation multi kit allows easy mounting of your ISO double-DIN radio in select 2004 and up Ford/Lincoln/Mercury vehicles. Finish the job right with Metra!
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE BRITE ZONE, SLIM, LED WORK LAMP ASSY. (BZ301-5)
- WIX FILTERS Engine Oil Filter #Wix 51820 (51820)
- SMARTWASHER Control Assembly, 110V (14856)
- BALDWIN FILTERS Fuel Filter, 2-3/4 x 3-7/32 x 2-3/4 In (PF598-30)
- POWERBRIGHT Modified 12V 3500W Sine Wave Inverter (PW3500-12)
- EXTREME MAX Extreme Max 5900.5603 Rectangular Aluminum Double Backer - Pack of 24 (5900.5603)
- PAC L.O.C.PRO Series 2-Channel High-Power Line-Out Converter with Harness (LP3-2)
- JDN JDN: Mercedes A164 W164 Gateway Adapter for VVDI MB (PM-AW164)
- POWER ACOUSTIK Power Acoustik RA44017 7 in. Incite Single-Din In-dash Motorized Touchscreen LCD DVD Receiver with Detachable Face & Bluetooth (RA44017)
- VIKING Viking Electronics VK-LSR-1 Line Seizure Relay (VK-LSR-1)
- PHASETECH Rough In Bracket (RB18)
- Metra Automotive Electrical Parts