Shop All Automotive Electrical Parts
Metra
Double-DIN Installation Kit for Ford/Lincoln/Mercury 2001-2006
Mfr # 95-5026
Zoro # G0447177
product price: $15.39
/ea
$15.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vehicle Fit 2001-2004 Ford Mustang; 2003-2006 Ford Expedition; 2002-2005 Ford Explorer; 2003-2006 Lincoln Navigator; 2002-2005 Lincoln Aviator; 2002-2005 Mercury Mountaineer
- Features Double DIN Head Unit Provision; Stacked ISO DIN Head Unit Provision; Contoured Textured and Painted to Compliment Factory Dash; Comprehensive Instruction Manual; Designed Specifically for the Installation of Double-DIN Radios or Two Single-DIN Radios
- Includes DDIN Trim Plate; DDIN Brackets; Rear Support Bracket; Mounting Hardware
- Device Supported Radio
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metra
- MFR # 95-5026
- Zoro # G0447177
- UPC # 86429151073
- Country of Origin United States
- Category Automotive Electrical Parts
Details
Item | Double DIN Installation Kit |
Item Primary Material | ABS Plastic |
Vehicle Fit | 2001-2004 Ford Mustang; 2003-2006 Ford Expedition; 2002-2005 Ford Explorer; 2003-2006 Lincoln Navigator; 2002-2005 Lincoln Aviator; 2002-2005 Mercury Mountaineer |
Features | Double DIN Head Unit Provision; Stacked ISO DIN Head Unit Provision; Contoured Textured and Painted to Compliment Factory Dash; Comprehensive Instruction Manual; Designed Specifically for the Installation of Double-DIN Radios or Two Single-DIN Radios |
Includes | DDIN Trim Plate; DDIN Brackets; Rear Support Bracket; Mounting Hardware |
Device Supported | Radio |
Description
Keep your dash pristine after installing an aftermarket radio. This Metra 95-5026 installation kit allows easy mounting of your double-DIN radio in a 2001 through 2006 Ford Mustang, Explorer or Expedition. Finish the job right with Metra!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEETGUARD Pac, Fs, FS19624 (FS19624)
- UWS Replacement Secure Lock Truck Tool Box Key, KEYSL525 (KEYSL525)
- DB ELECTRICAL Starter For John Deere Diesel 400 450 455 Skid Steer Ty24305; 410-12250 (410-12250)
- SPRAYWAY Chlorinated Brake Cleaner, 18.5oz., PK12 (SW330)
- POWER ACOUSTIK Power Acoustik MOFO-104X 10 in. 104X X Series Subwoofer (MOFO-104X)
- SOLIDDRIVE Rack Mount Adapter (AC-SA202-RMA)
- WESTCLOX Clock Radio Am/Fm Led (80209)
- FOUR SEASONS Suzuki Samurai 95-86 Resistor Block, 20199 (20199)
- SOUNDTUBE Tile Bridge (AC-CMEZ42-TB)
- SOUNDTUBE Tile Bridge (AC-CMEZ6/8-TB)
- BUYERS PRODUCTS Polypropylene Electrical Junction Box With 14 Terminals (5601114)
- Metra Automotive Electrical