Shop All Automotive Electrical Parts
Metra
Double-DIN Installation Kit for Ford F150/Lincoln 1997-2004 Vehicles
Mfr # 95-5818
Zoro # G0444307
product price: $16.65
/ea
$16.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Accommodates Double-DIN or Dual ISO Mount
- Includes (2) Double Din Trim Plates; Double DIN Brackets
- Vehicle Fit Ford F-150 2004 Heritage; Ford F-150 1997-2003; Ford Expedition 1997-2002; Ford Superduty 1999-2004; Ford F650 2005-2008; Licoln Navigator 1997-2002; Licoln Blackwood 2001-2003
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metra
- MFR # 95-5818
- Zoro # G0444307
- UPC # 86429186617
- Country of Origin United States
- Category Automotive Electrical Parts
Details
Features | Accommodates Double-DIN or Dual ISO Mount |
Includes | (2) Double Din Trim Plates; Double DIN Brackets |
Vehicle Fit | Ford F-150 2004 Heritage; Ford F-150 1997-2003; Ford Expedition 1997-2002; Ford Superduty 1999-2004; Ford F650 2005-2008; Licoln Navigator 1997-2002; Licoln Blackwood 2001-2003 |
Item | Double DIN Radio Installation Kit |
Description
Keep your dash pristine after installing an aftermarket radio. This Metra 95-5818 installation kit allows easy mounting of your double-DIN radio in a 1997 through 2004 Ford F-150, Expedition or F-250 or Lincoln Navigator or Blackwood. Finish the job right with Metra!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DONALDSON Fuel Filter, Spin-On, P550372 (P550372)
- INTERSTATE PNEUMATICS 1/4 Inch FPT Straight Locking Foot Chuck with Clip and Shut-off Valve (T02)
- MOOG Coil Springs: Variable Ra, Cc880S (CC880S)
- KEN-TOOL Tire Hammer, 18 In., Fiberglass Handle (TG35)
- SOUNDSPHERE Hanging Kit (SS-HKL)
- SOUNDTUBE Tile Bridge (AC-CM8-TB)
- SOLIDDRIVE Power Supply (AC-PS3240)
- OBDSTAR OBDSTAR: Key Master 5 - Auto Key Programmer (OBS-KM5)
- IKS IKS: Ford Mustang Active Alarm Bypass Cable (IKS-MUSTANGCABLE-1)
- PLANET AUDIO PLANET AUDIO PX10 SINGLE VOICE COIL FLAT SUBWOOFER - 10 in. - 800W - (PX10)
- MAXSA INNOVATIONS Park Right Edge Warning Protectors (37364)
- Metra Automotive Electrical Parts