Shop All Automotive Audio & Video Accessories
Metra
Chevy Malibu 2013-Up 2Din In-Dash Kit
Mfr # 953314G
Zoro # G8801382
product price: $28.39
/ea
$28.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material ABS Plastic
- For Use With Single or Double DIN Radios
- Color Gray
- Vehicle Fit Chevrolet Malibu 2013-up
- Assembly Required Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metra
- MFR # 953314G
- Zoro # G8801382
- UPC # 86429304486
- Country of Origin United States
- Category Automotive Audio & Video Accessories
Details
Material | ABS Plastic |
For Use With | Single or Double DIN Radios |
Color | Gray |
Item | Vehicle Mount |
Vehicle Fit | Chevrolet Malibu 2013-up |
Assembly Required | Yes |
Restrictions
- This item has been restricted from sale in the following states: AK, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTOSHIELD PRO Nano Ceramic Tint Film 24 Inches x 10 Feet (5%) (430-424)
- DAYCO 02 Bluebird 5.9L Industrl V-Belt, Ap50 (AP50)
- VALVOLINE Diesel Motor Oil, Heavy Duty, 5 Gal, 40W (VV400)
- ZORO SELECT Silicone Heater Hose, ID 1 In (5526-100x25)
- METRA Subaru Harmon Kardon Amp Interface Harness (708902)
- METRA 2001-2004 Volvo S60/V70 Din/ Ddin Mounting Kit With Pocket (999229G)
- METRA High Gain "Hide-Away" Amplified Magnetic-Type Am/Fm Band Antenna (44UA20)
- METRA POLARIUS SLINGSHOT 2015+ (999721)
- METRA 2 WAY WATERPROOF CONNECTOR UNIVER (760201)
- METRA Dodge Ram 06-10 Truck Ddin Mounting Kit, Black (956528B)
- METRA 2008 Nissan Titan 2-Din Turbo Kit, 957424 (957424)
- Metra Automotive Audio & Video Accessories