Shop All Automotive Audio & Video Accessories
Metra
Chevy Corvette/Uplander/Pontiac/Saturn/Buick/Hummer 05-07 2-Din Turbo
Mfr # 953304
Zoro # G8798759
product price: $28.00
/ea
$28.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material ABS Plastic
- Color Matte Black
- Features Comprehensive Instruction Manual; DDIN Head Unit Provision; Stacked ISO DIN Head Unit Provision
- For Use With Double DIN Radio; 2 x Single DIN Radio
- Includes Trim Plate; Brackets; Mounting Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metra
- MFR # 953304
- Zoro # G8798759
- UPC # 86429147106
- Country of Origin United States
- Category Automotive Audio & Video Accessories
Details
Material | ABS Plastic |
Color | Matte Black |
Features | Comprehensive Instruction Manual; DDIN Head Unit Provision; Stacked ISO DIN Head Unit Provision |
For Use With | Double DIN Radio; 2 x Single DIN Radio |
Includes | Trim Plate; Brackets; Mounting Hardware |
Item | Dash Installation Kit |
Vehicle Fit | Buick Terraza 2005 - 2008; Chevrolet Corvette 2005 - 2010; Chevrolet Uplander 2005 - 2008; Hummer H3 2006 - 2009; Pontiac Montana (SV6 only) 2005 - 2007; Saturn Relay 2005 - 2007 |
Type | Vehicle Mount |
Restrictions
- This item has been restricted from sale in the following states: AK, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEROSTART Engine Heater - 400W 120V, 50Mm Plug Ford, Mazda, Toyota, Mitsubishi, Mwm Murphy, Toyota (3100071)
- A & I PRODUCTS O-Ring; .424" ID X .630" OD, .103" Thick, Durometer 70 (10/Pack) 3" x2" x1" (A-P46051)
- LISLE CURVED HOSE CLAMP PLIERS (LI17460)
- ILC Replacement for HONDA 31200-ZJ1-004 STARTER (31200-ZJ1-004 STARTER)
- METRA Ford Fusion 2013-2017 Turbotouch In-Dash Kit (995841B)
- METRA Subaru Harmon Kardon Amp Interface Harness (708902)
- METRA Dodge Ram 1998-2002 Ddin Install Dash Kit (956551)
- METRA 2008 Chrysler/Dodge/Ford/Gm/2002-Up Jeep Vehicle Antenna Adapter Kit (40CR30)
- METRA Gm Suv/Truck 95-98 Dash Panel (DP3003)
- METRA POLARIUS SLINGSHOT 2015+ (999721)
- INSTALLBAY BY METRA 18-Gauge Brown Primary Wire, 500' Spool (PWBR18500)
- Metra Automotive Audio & Video Accessories