Shop All Automotive Audio & Video Accessories
Metra
Bmw Z4 2003-2006 Turbo Kit
Mfr # 999303
Zoro # G8800457
product price: $32.29
/ea
$32.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material ABS Plastic
- Color Black
- Includes Vehicle Mount; Mounting Hardware
- For Use With Single DIN/ISO Radios
- Vehicle Fit BMW Z4 2003-2008
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metra
- MFR # 999303
- Zoro # G8800457
- UPC # 86429138685
- Country of Origin United States
- Category Automotive Audio & Video Accessories
Details
Material | ABS Plastic |
Color | Black |
Includes | Vehicle Mount; Mounting Hardware |
For Use With | Single DIN/ISO Radios |
Item | Vehicle Mount |
Vehicle Fit | BMW Z4 2003-2008 |
Restrictions
- This item has been restricted from sale in the following states: AK, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEACHOICE Portable Battery Operated Navigation Light, Grey (6151)
- MI-T-M Support Ring Kit (70-0178)
- CRESCENT JOBOX 3 Drawer Short Floor Heavy-Duty Aluminum Drawer Storage 36"W x 6"H x 26"L (1405980)
- SKF FKM, single lip, Wave oil seal, Bore-Tite (6909)
- METRA Subaru Impreza/ Crosstrek 2015-Up Ddin Install Kit With Pocket (958907HG)
- METRA 240" Antenna Extension Cable With Impedance Matching Capacitors (44EC240)
- METRA 37" Universal Locking Top Mount Antenna 4-Section Mast - 1978-1996 (44UL10)
- METRA 1995-2002 Gm Suv/Truck In-Dash Kit (953003G)
- METRA Dodge Ram 1998-2002 Ddin Install Dash Kit (956551)
- METRA Overhead Console Din Opening (OHDIN01)
- MONOPRICE Bluetooth Audio Receiver and Car Charger Combo Kit with Built in Micro (38038)
- Metra Automotive Audio & Video