Shop All Automotive Audio & Video Accessories
Metra
2015-Up Ford F-150 Front 6.5" Speaker Plate, Pair
Mfr # 825607
Zoro # G8793098
product price: $25.49
/ea
$25.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 6 to 6.75" Speaker
- Type Mounting Plate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metra
- MFR # 825607
- Zoro # G8793098
- UPC # 86429320806
- Country of Origin China
- Category Automotive Audio & Video Accessories
Details
For Use With | 6 to 6.75" Speaker |
Item | Speaker Plate |
Type | Mounting Plate |
Restrictions
- This item has been restricted from sale in the following states: AK, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Wheel Comp (734-1981A)
- AFTERMARKET Trans Release Bearing (Sealed) (5122028)
- GATES FHP LOW HORSE-POWER V-BELT (3290)
- SCHLEY PRODUCTS LOCK NUT RELEASE TOOL (SL65420)
- METRA Mb E Class D-Din 2003-2009 (958732B)
- METRA Subaru Harmon Kardon Amp Interface Harness (708902)
- METRA Honda Accord 2013-Up Sdin/Ddin In-Dash Mounting Kit (997804B)
- METRA Honda Civic 2006-2011 Din/Ddin In-Dash Install Kit, Taupe (997816T)
- METRA Chevrolet Corvette 1997-2004 Dash Panel (DP3021B)
- METRA 2015-Up Ford F-150 Front 6"X9" Speaker Plate, Pair (825606)
- METRA ELECTRONICS 2 CHANNEL 40 WATT ADJUSTABLE LEVEL CONVERTER EACH (IBLOC01)
- Metra Automotive Audio & Video Accessories