Shop All Automotive Audio & Video Accessories
Metra
2013-Up Ram 1500/2500/3500 Single Din Mounting Kit With 8" Opening
Mfr # 996518B
Zoro # G8798926
product price: $28.89
/ea
$28.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material ABS Plastic
- Features Designed and Manufactured With Precision Tolerances; Gapless Fit Between the Dash and the Kit
- Color Matte Black
- For Use With ISO Mount Radio
- Includes Radio Housing; Brackets; Pocket; (4) (8 x 3/8") Phillips Screws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metra
- MFR # 996518B
- Zoro # G8798926
- UPC # 86429281077
- Country of Origin United States
- Category Automotive Audio & Video Accessories
Details
Material | ABS Plastic |
Features | Designed and Manufactured With Precision Tolerances; Gapless Fit Between the Dash and the Kit |
Color | Matte Black |
For Use With | ISO Mount Radio |
Includes | Radio Housing; Brackets; Pocket; (4) (8 x 3/8") Phillips Screws |
Item | Mount Kit |
Vehicle Fit | 2013-Up Ram 1500/2500/3500 w/o 8.4 Touchscreen |
Type | Vehicle Mount |
Restrictions
- This item has been restricted from sale in the following states: AK, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL AIR COND Freightl Peterb Kenwo New Compressor, Co4485C (CO4485C)
- VELVAC Radiator Cap, 3/4" Deep, Stant#10230 (10230)
- CURT Trailer Hitch, 2" Receiver, Class 3,13131 (13131)
- BALDWIN FILTERS Air Filter, 10-31/32 x 20-9/16 in. (RS3744)
- METRA Volvo S80 Sdin-Ddin 99-06 (999230G)
- METRA Subaru Harmon Kardon Amp Interface Harness (708902)
- METRA Nissan Armada/Titan W/Factory Nav 04-07 Sdin/Ddin Install Kit (997629S)
- METRA Subaru Impreza/ Crosstrek 2015-Up Ddin Install Kit With Pocket (958907HG)
- METRA Honda Civic 2006-2011 Din/Ddin Install Kit, Gunmetal (997816G)
- METRA Chevrolet Corvette 1997-2004 Dash Panel (DP3021B)
- METRA 2015-Up Ford F-150 Front 6"X9" Speaker Plate, Pair (825606)
- Metra Automotive Audio & Video Accessories