Shop All Automotive Audio & Video Accessories
Metra
2011 Jeep Grand Cherokee Single Din Turbo Install Kit
Mfr # 996513B
Zoro # G8798619
$41.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Radio Housing; ISO Brackets; ISO Trim Plate
- Features DIN Head Unit Provisions With Pocket; ISO DIN Head Unit Provision With Pocket
- Material ABS Plastic
- Color Matte Black
- For Use With ISO Single DIN Radio
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Metra
- MFR # 996513B
- Zoro # G8798619
- UPC # 86429231379
- Country of Origin China
- Category Automotive Audio & Video Accessories
Details
Includes | Radio Housing; ISO Brackets; ISO Trim Plate |
Features | DIN Head Unit Provisions With Pocket; ISO DIN Head Unit Provision With Pocket |
Material | ABS Plastic |
Color | Matte Black |
For Use With | ISO Single DIN Radio |
Item | Dash Installation Kit |
Type | Vehicle Mount |
Vehicle Fit | Dodge Durango Jeep 2011- Up; Grand Cherokee Jeep 2011- Up |
Restrictions
- This item has been restricted from sale in the following states: AK, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Cam Holding Set, No. of Pieces 1 (6477)
- RUBBERMASTER PLUS GR/KR16 Radial Passenger Tube With TR13 Valve (60144)
- QUICKCABLE Battery Box, Black, 46-31/64" Lx18-17/64"W (120167-360-001)
- ROADPRO Car Fan, Heater, 12V, 15A (RPSL-581)
- METRA 2016-Up Honda Pilot Ddin In-Dash Kit (957811B)
- METRA Subaru Impreza/ Crosstrek 2015-Up Ddin Install Kit With Pocket (958907HG)
- METRA 37" Universal Locking Top Mount Antenna 4-Section Mast - 1978-1996 (44UL10)
- METRA Subaru Impreza/ Crosstrek 2015-Up Sdin Install Kit With Pocket (998907HG)
- METRA 1995-2002 Gm Suv/Truck In-Dash Kit (953003G)
- METRA Din/Ddin In-Dash Kit, Porsche 911 '99-'05/ Boxster '97-'04 (999605B)
- METRA 2 WAY WATERPROOF CONNECTOR UNIVER (760201)
- Metra Automotive Audio & Video Accessories