Shop All Automotive Audio & Video Accessories
Metra
2011 Jeep Grand Cherokee Double Din Turbo Install Kit
Mfr # 956513B
Zoro # G8794242
product price: $32.12
/ea
$32.12
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material ABS Plastic
- Includes Double DIN Brackets
- For Use With ISO Double DIN Radio
- Features Factory Style Texture; Accommodates ISO Double DIN Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metra
- MFR # 956513B
- Zoro # G8794242
- UPC # 86429231386
- Country of Origin China
- Category Automotive Audio & Video Accessories
Details
Color | Black |
Material | ABS Plastic |
Includes | Double DIN Brackets |
For Use With | ISO Double DIN Radio |
Features | Factory Style Texture; Accommodates ISO Double DIN Mount |
Item | Dash Installation Kit |
Vehicle Fit | Grand Cherokee Jeep 2011- Up; Dodge Durango Jeep 2011- Up |
Type | Vehicle Mount |
Restrictions
- This item has been restricted from sale in the following states: AK, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 12-1/4 x 20-9/16 in. (RS4638)
- OPTRONICS Optronics TLL008RK Waterproof STL008/009 Series ONE LED Combination Tail Light Set (TLL008RK)
- WALKER EXHAUST Exhaust Muffler, 21467 (21467)
- REMINGTON INDUSTRIES 16 AWG Gauge TXL Automotive Stranded Hook Up Wire, 100 ft Length, Black, 0.088" Diameter, 60 Volts (16STRBLATXL100)
- METRA 2 WAY WATERPROOF CONNECTOR UNIVER (760201)
- METRA 37" Universal Locking Top Mount Antenna 4-Section Mast - 1978-1996 (44UL10)
- METRA Nissan Armada/Titan W/Factory Nav 04-07 Sdin/Ddin Install Kit (997629S)
- METRA Dodge Ram 06-10 Truck Ddin Mounting Kit, Black (956528B)
- METRA Overhead Console Din Opening (OHDIN01)
- METRA GM 2.5 .in TO TWEETER (823016)
- AXXESS INTEGRATE BY METRA 2 CH LOC W/ SHORT PROTECTION (AXLOC80SP)
- Metra Automotive Audio & Video Accessories