Shop All Automotive Audio & Video Accessories
Metra
2010 Mazda 3 Din/Ddin Turbo Install Kit - Matte Black
Mfr # 997514B
Zoro # G8797106
product price: $33.55
/ea
$33.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material ABS Plastic
- Finish Matte Black
- For Use With Single or Double DIN/ISO Radios
- Includes Radio Housing; ISO Brackets; ISO Trim Plate; Double DIN Brackets; Double DIN Trim Plate; Pocket; (2) Radio Housing Brackets; (2) #8X3/8" Phillips Screws; (4) Panel Clips
- Vehicle Fit 2010 Mazda 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metra
- MFR # 997514B
- Zoro # G8797106
- UPC # 86429199112
- Country of Origin China
- Category Automotive Audio & Video Accessories
Details
Material | ABS Plastic |
Finish | Matte Black |
For Use With | Single or Double DIN/ISO Radios |
Includes | Radio Housing; ISO Brackets; ISO Trim Plate; Double DIN Brackets; Double DIN Trim Plate; Pocket; (2) Radio Housing Brackets; (2) #8X3/8" Phillips Screws; (4) Panel Clips |
Item | Car Accessory Kit |
Vehicle Fit | 2010 Mazda 3 |
Restrictions
- This item has been restricted from sale in the following states: AK, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Premium OE Micro-V Belt, K060841 (K060841)
- C.E. SMITH Carpeted Bunk Board, 6 Ft, Pair (27840)
- A & I PRODUCTS CabCAM Power Video Cable, 50' 7" x7" x3" (A-PVC50)
- RDS 51 GALLON TANK AND TOOLBOX COMBO W/LIQUID SECURE 50 X 20 X 22.75 (72747)
- METRA 2015-Up Ford F-150 Rear 6.5" Speaker Plate, Pair (825605)
- METRA 2013 Nissan Altima Sedan Ddin Mounting Kit (957617GHG)
- METRA Honda Accord 2013-Up Sdin/Ddin In-Dash Mounting Kit (997804B)
- METRA Subaru Harmon Kardon Amp Interface Harness (708902)
- METRA Subaru Impreza/ Crosstrek 2015-Up Sdin Install Kit With Pocket (998907HG)
- METRA 2 WAY WATERPROOF CONNECTOR UNIVER (760201)
- AXXESS Basix Retention Interface for Select 2004-2010 Chrysler Can, Black (BX-CH3)
- Metra Automotive Audio & Video