Shop All Automotive Audio & Video Accessories
Metra
2010 Ford Fusion/ Mercury Milan 2 Din Installation Turbo Kit
Mfr # 995821B
Zoro # G8795688
product price: $49.45
/ea
$49.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material ABS Plastic
- For Use With Single DIN or Double DIN/ISO Radio
- Includes Radio Housing; ISO Brackets; ISO Trim Plate; Double DIN Brackets; Double DIN Trim Plate; Pocket
- Color Matte Black
- Features Scratch Resistant, Double DIN Radio Provision; Factory Style Texture; ISO DIN Head Unit Provision with Pocket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metra
- MFR # 995821B
- Zoro # G8795688
- UPC # 86429200337
- Country of Origin China
- Category Automotive Audio & Video Accessories
Details
Material | ABS Plastic |
For Use With | Single DIN or Double DIN/ISO Radio |
Includes | Radio Housing; ISO Brackets; ISO Trim Plate; Double DIN Brackets; Double DIN Trim Plate; Pocket |
Color | Matte Black |
Features | Scratch Resistant, Double DIN Radio Provision; Factory Style Texture; ISO DIN Head Unit Provision with Pocket |
Item | Dash Installation Kit |
Type | Vehicle Mount |
Vehicle Fit | Ford Fusion - Mercury Milan 2010 - 2011 |
Restrictions
- This item has been restricted from sale in the following states: AK, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A1 CARDONE New Wiper Motor, 85-387 (85-387)
- GEARWRENCH Disc Brake Lining Wear Gauge (2116D)
- WESTIN HDX Winch Mount Grille Guard (57-94045A)
- TIE DOWN ENGINEERING Plastic Fender, Large Black (44331)
- METRA 2008 Nissan Titan 2-Din Turbo Kit, 957424 (957424)
- METRA 1995-2002 Gm Suv/Truck In-Dash Kit (953003G)
- METRA 3M Caulk Strip 60 Piece 1 Foot Each (3MSTC)
- METRA 240" Antenna Extension Cable With Impedance Matching Capacitors (44EC240)
- METRA 1997-2002 Audi/Vw Antenna Adapter-Radio To Coax Cable Powered, 40VW54 (40VW54)
- METRA 2015-Up Ford F-150 Rear 6.5" Speaker Plate, Pair (825605)
- PAC Micro Relay Bypass (TR1PAC)
- Metra Automotive Audio & Video Accessories