Shop All Automotive Audio & Video Accessories
Metra
2009 Toyota Corolla 2-Din Turbo Kit
Mfr # 958223
Zoro # G8800962
product price: $31.11
/ea
$31.11
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- For Use With Car Radio
- Features Will Accommodate Double-DIN or Dual ISO Mount
- Includes Radio Housing Trim Plate; Double Din Trim Plate
- Vehicle Fit Toyota Corolla 2009
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metra
- MFR # 958223
- Zoro # G8800962
- UPC # 86429179961
- Country of Origin China
- Category Automotive Audio & Video Accessories
Details
Color | Black |
For Use With | Car Radio |
Features | Will Accommodate Double-DIN or Dual ISO Mount |
Includes | Radio Housing Trim Plate; Double Din Trim Plate |
Item | Double DIN Radio Installation Kit |
Vehicle Fit | Toyota Corolla 2009 |
Type | Vehicle Mount |
Restrictions
- This item has been restricted from sale in the following states: AK, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHAKESPEARE 4186U Nylon Ratchet Mount - Unassembled (4186-U)
- MITYVAC Glow Plug Adapt-Ford 7.3L Power Stroke (MVA5605)
- RONSTAN Series 40 Ap Block Double Block Swivel Head (RF41200)
- ASTATIC Classic External CB Speaker, 5Ws (302-VS4)
- METRA Subaru Harmon Kardon Amp Interface Harness (708902)
- METRA 37" Universal Locking Top Mount Antenna 4-Section Mast - 1978-1996 (44UL10)
- METRA 3M Caulk Strip 60 Piece 1 Foot Each (3MSTC)
- METRA Gm Suv/Truck 95-98 Dash Panel (DP3003)
- METRA 2005-2011 Tacoma Ddin Installation Kit, Grey (958214TG)
- METRA Subaru Impreza/ Crosstrek 2015-Up Ddin Install Kit With Pocket (958907HG)
- AXXESS Axxess AXDIS-GMLN11 Data Interface for GM 06-12 with SWC (AXDIS-GMLN11)
- Metra Automotive Audio & Video Accessories