Shop All Automotive Audio & Video Accessories
Metra
2009 Nissan Maxima 2-Din Turbo Install Kit - Black
Mfr # 957427B
Zoro # G8799836
product price: $32.80
/ea
$32.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Double DIN Radio Provision; Stacked ISO Mount Units Provision; Designed to Leave No Gaps Between the Dash and the Kit
- Color Black
- Includes Double DIN Radio Housing
- Vehicle Fit Nissan Maxima 2009
- Type Vehicle Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metra
- MFR # 957427B
- Zoro # G8799836
- UPC # 86429186396
- Country of Origin China
- Category Automotive Audio & Video Accessories
Details
Features | Double DIN Radio Provision; Stacked ISO Mount Units Provision; Designed to Leave No Gaps Between the Dash and the Kit |
Color | Black |
Includes | Double DIN Radio Housing |
Item | Radio Installation Kit |
Vehicle Fit | Nissan Maxima 2009 |
Type | Vehicle Mount |
Restrictions
- This item has been restricted from sale in the following states: AK, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROAD POWER Battery Cable with Lugs, Black, 4AWG, 24 In (SS24-4)
- ECCO Led Beacon, Low Prof, 12-48Vdc, Blue (7945B)
- SLIME Valve Extenders, Plastic, 1/4 In. (2047-A)
- ATI TECHNOLOGIES ATI BS-TTCAP Vented Lockable Refueling Tank Cap With Base (BS-TTCAP)
- METRA 2016-Up Honda Pilot Ddin In-Dash Kit (957811B)
- METRA Dodge Ram 1998-2002 Ddin Install Dash Kit (956551)
- METRA 2015-Up Ford F-150 Front 6.5" Speaker Plate, Pair (825607)
- METRA Dodge Ram 06-10 Truck Ddin Mounting Kit, Black (956528B)
- METRA 2001-2004 Volvo S60/V70 Din/ Ddin Mounting Kit With Pocket (999229G)
- METRA 2-Din Mounting Kit, 2017-Up Ford F-250/350/450/550 Xl W/O Cd Player (955850B)
- INSTALLBAY BY METRA FIREWALL GROMMET 0AWG PG21 IP68 (IBFG0)
- Metra Automotive Audio & Video