Shop All Automotive Audio & Video Accessories
Metra
2009 Nissan Frontier Le/Se 2-Din Turbo Radio Installation Kit - Black
Mfr # 997428B
Zoro # G8794400
product price: $53.24
/ea
$53.24
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Removable Pocket; Recessed DIN Mount; Will Accommodate Double-DIN or Dual ISO Mount; Textured to Match Factory Finish
- For Use With Radio
- Includes Radio Housing; ISO Brackets; ISO Trim Plate; Double DIN Brackets; Double DIN Trim Plate; Snap-in Pocket
- Type Vehicle Mount
- Vehicle Fit Nissan: 2009 Frontier with Black Dash (all LE, and SE with options), 2009 Xterra with Black Dash (all but X models)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metra
- MFR # 997428B
- Zoro # G8794400
- UPC # 86429186679
- Country of Origin China
- Category Automotive Audio & Video Accessories
Details
Features | Removable Pocket; Recessed DIN Mount; Will Accommodate Double-DIN or Dual ISO Mount; Textured to Match Factory Finish |
For Use With | Radio |
Includes | Radio Housing; ISO Brackets; ISO Trim Plate; Double DIN Brackets; Double DIN Trim Plate; Snap-in Pocket |
Item | Radio Kit |
Type | Vehicle Mount |
Vehicle Fit | Nissan: 2009 Frontier with Black Dash (all LE, and SE with options), 2009 Xterra with Black Dash (all but X models) |
Restrictions
- This item has been restricted from sale in the following states: AK, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIGER CLAW Tiger Claw 5915343 Black Oxide Stainless Steel Hidden Deck Fastener - 900 Per Box (5915343)
- RTI Kit Filter Maintenance For Rhs980 (360 82133 00)
- CARTER FUEL PUMPS Elec Fuel Pump, P4389 (P4389)
- WAI GLOBAL STRASB MI DD 08KW 12V (16924N)
- METRA 2015-Up Ford F-150 Front 6"X9" Speaker Plate, Pair (825606)
- METRA 1997-2002 Audi/Vw Antenna Adapter-Radio To Coax Cable Powered, 40VW54 (40VW54)
- METRA Gm Suv/Truck 95-98 Dash Panel (DP3003)
- METRA Toyota Tundra 2007-Up Hi-Gloss 2-Din Turbo Kit (998220HG)
- METRA 1988-1994 Gm Suv/ Full Size Trucks Ddin In-Dash Kit (953000)
- METRA 2001-2004 Volvo S60/V70 Din/ Ddin Mounting Kit With Pocket (999229G)
- METRA 2-Din Mounting Kit, 2017-Up Ford F-250/350/450/550 Xl W/O Cd Player (955850B)
- Metra Automotive Audio & Video Accessories