Shop All Automotive Audio & Video Accessories
Metra
2009-2010 Ford F-150 Lariat & Platinum Models 2 Din Installation
Mfr # 955822B
Zoro # G8792440
product price: $30.85
/ea
$30.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material ABS Plastic
- For Use With Double DIN/ISO Radio
- Includes Double DIN Radio Housing; Double DIN Radio Housing Brackets; Radio Housing Trim Panel; (6) U Style Panel Clips
- Color Matte Black
- Features Scratch Resistant, Double DIN Head Unit Provision; Stacked ISO DIN Head Unit Provision; Painted or Wood Grain; Specifically For Non NAV Models that have the Driver Info Switches in the Factory Panel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metra
- MFR # 955822B
- Zoro # G8792440
- UPC # 86429204922
- Country of Origin China
- Category Automotive Audio & Video Accessories
Details
Material | ABS Plastic |
For Use With | Double DIN/ISO Radio |
Includes | Double DIN Radio Housing; Double DIN Radio Housing Brackets; Radio Housing Trim Panel; (6) U Style Panel Clips |
Color | Matte Black |
Features | Scratch Resistant, Double DIN Head Unit Provision; Stacked ISO DIN Head Unit Provision; Painted or Wood Grain; Specifically For Non NAV Models that have the Driver Info Switches in the Factory Panel |
Item | Dash Installation Kit |
Type | Vehicle Mount |
Vehicle Fit | Ford F-150 2009 - Up |
Restrictions
- This item has been restricted from sale in the following states: AK, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACE SPORT 2.5X1In Red Led Truck Light Marker (W/ 2 Hole Mount) (Pair) Pr (RS-O2.5-2HR)
- SKF NBR, single lip, Wave oil seal, Bore-Tite (46285)
- KEN-TOOL Rubber Grip W/Dual Flangevinyl Grip (35926-11)
- TRAC OUTDOORS Crooked Creek C11560 Blue 48" to 72" Telescoping Paddle Boat Hook (50471)
- METRA Din/Ddin In-Dash Kit, Porsche 911 '99-'05/ Boxster '97-'04 (999605B)
- METRA Double Din Install Kit, Jeep Cherokee 1997-2001 (956554B)
- METRA Mb E Class D-Din 2003-2009 (958732B)
- METRA 2004 - 2007 Nissan Titan, Pathfinder Armada 2-Din Turbo Kit (957406)
- METRA Gm Suv/Truck 95-98 Dash Panel (DP3003)
- METRA 2015-Up Ford F-150 Rear 6.5" Speaker Plate, Pair (825605)
- INSTALLBAY BY METRA #8 X 3/4" Phillips Wafer Head Tek Screw - 500 Per Pack (PWHT834)
- Metra Automotive Audio & Video Accessories