Shop All Automotive Audio & Video Accessories
Metra
1997-2003 Bmw 5 Series Double Din Turbo Installation Kit
Mfr # 959307B
Zoro # G8792687
$58.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes DDIN Radio Housing; DDIN Radio Trim Plate; DDIN Brackets; (4) Panel Clips; 8 x Flush Mount ISO Screws; (2) Phillips Screws
- Finish Matte Black
- Material ABS Plastic
- Vehicle Fit BMW 5 Series 1997-2003
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Metra
- MFR # 959307B
- Zoro # G8792687
- UPC # 86429216482
- Country of Origin China
- Category Automotive Audio & Video Accessories
Details
Includes | DDIN Radio Housing; DDIN Radio Trim Plate; DDIN Brackets; (4) Panel Clips; 8 x Flush Mount ISO Screws; (2) Phillips Screws |
Finish | Matte Black |
Material | ABS Plastic |
Item | Car Accessory Kit |
Vehicle Fit | BMW 5 Series 1997-2003 |
Restrictions
- This item has been restricted from sale in the following states: AK, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Battery Splice, 6 AWG, Copper, PK10 (84-9463)
- BALDWIN FILTERS Air Filter, 8-19/32 x 6-5/16 in. (PA2828)
- A & I PRODUCTS CabCAM High Definition 10" Video System, Touch Screen, (10" Monitor/1 Camera) 14.5"x10"x4.5" (A-HD10M1C)
- LUMAPRO Miniature Lamp, 28MB, 1.0W, T2 1/2, 28V, PK10 (28MB-10PK)
- METRA 2001-2004 Volvo S60/V70 Din/ Ddin Mounting Kit With Pocket (999229G)
- METRA 3M Caulk Strip 60 Piece 1 Foot Each (3MSTC)
- METRA GM 2.5 .in TO TWEETER (823016)
- METRA 31" Antenna With Removable Black Mast - Gm Trucks & Vans (44GM94B)
- METRA 2015-Up Ford F-150 Front 6.5" Speaker Plate, Pair (825607)
- METRA Honda Civic 2006-2011 Din/Ddin Install Kit, Gunmetal (997816G)
- POWER ACOUSTIK POWER ACOUSTIK PC1.0F 1-Farad Digital Power Capacitor (PC1.0F)
- Metra Automotive Audio & Video Accessories