Shop All Automotive Audio & Video Accessories
Metra
1997-2002 Audi/Vw Antenna Adapter-Radio To Coax Cable Powered, 40VW54
Mfr # 40VW54
Zoro # G8795889
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 14-3/4 in
- Width 2 in
- Application Vehicle, Radio Communication
- Depth 1 in
- Type Antenna
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metra
- MFR # 40VW54
- Zoro # G8795889
- UPC # 86429082254
- Country of Origin China
- Category Automotive Audio & Video Accessories
Dimensions
Height | 14-3/4 in |
Width | 2 in |
Depth | 1 in |
Details
Application | Vehicle, Radio Communication |
Type | Antenna |
Mounting | Roof/Mast |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S.E. TOOLS Long Spark Plug Boot Puller Plier (824L)
- MAIN FILTER HYDAC/HYCON 0095MA010P Replacement/Interchange Spin-On Filter (MF0411064)
- VELVAC Display Box Of Polyurethane Seals (035012)
- FCS STRUTS Lift Support Hood, 86528 (86528)
- METRA 2-Din Mounting Kit, 2017-Up Ford F-250/350/450/550 Xl W/O Cd Player (955850B)
- METRA 2004 - 2007 Nissan Titan, Pathfinder Armada 2-Din Turbo Kit (957406)
- METRA Double Din Install Kit, Jeep Cherokee 1997-2001 (956554B)
- METRA 2015-Up Ford F-150 Front 6.5" Speaker Plate, Pair (825607)
- METRA 2016-Up Honda Pilot Ddin In-Dash Kit (957811B)
- METRA Honda Civic 2006-2011 Din/Ddin In-Dash Install Kit, Taupe (997816T)
- INSTALLBAY BY METRA 54" X 5 Yards Installation Carpet - Black (TL3015)
- Metra Automotive Audio & Video