Shop All Automotive Audio & Video Accessories
Metra
1996-2005 Cadillac Deville/Seville 2-Din Turbo Kit
Mfr # 952005B
Zoro # G8797121
product price: $31.11
/ea
$31.11
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Will Accommodate Double-DIN or Dual ISO Mount
- For Use With Car Radio
- Includes Double DIN Housing; Double DIN Brackets
- Vehicle Fit Cadillac Eldorado 1996-2002; Cadillac Seville 1996-1997/1998-2005; Cadillac Deville Concours (Console Shift)1996-1999; Cadillac Deville 2000-2005
- Type Vehicle Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metra
- MFR # 952005B
- Zoro # G8797121
- UPC # 86429186600
- Country of Origin China
- Category Automotive Audio & Video Accessories
Details
Features | Will Accommodate Double-DIN or Dual ISO Mount |
For Use With | Car Radio |
Includes | Double DIN Housing; Double DIN Brackets |
Item | Double DIN Radio Installation Kit |
Vehicle Fit | Cadillac Eldorado 1996-2002; Cadillac Seville 1996-1997/1998-2005; Cadillac Deville Concours (Console Shift)1996-1999; Cadillac Deville 2000-2005 |
Type | Vehicle Mount |
Restrictions
- This item has been restricted from sale in the following states: AK, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JJ KELLER Detailed Driver Logbook, With Carbon (8559)
- NU-FINISH Scratch Remover, Off White, 6.5 oz. (NUNF0S05)
- CM Latch Kit, 58 In, For Use With Ha800 Or Ha1000 58 In Dual Rated Clevlok Sling Hooks (4X455329)
- MAG 1 Bar & Chain Oil, 1 Gal. (MAG62456)
- METRA Din/Ddin In-Dash Kit, Porsche 911 '99-'05/ Boxster '97-'04 (999605B)
- METRA 2004 - 2007 Nissan Titan, Pathfinder Armada 2-Din Turbo Kit (957406)
- METRA 1997-2002 Audi/Vw Antenna Adapter-Radio To Coax Cable Powered, 40VW54 (40VW54)
- METRA 31" Antenna With 1-Section Removable Mast & 5 Fixed Bases - Gm 1982-Up (44GM935)
- METRA Chevrolet Corvette 1997-2004 Dash Panel (DP3021B)
- METRA 2016-Up Honda Pilot Ddin In-Dash Kit (957811B)
- RAPTOR ANL FUSE HOLDER PRO SERIES (RANL1)
- Metra Automotive Audio & Video Accessories