Shop All Automotive Audio & Video Accessories
Metra
14" Side/Top Mount Heavy Duty Split Ball, Black Rubber Mast Antenna
Mfr # 44US01R
Zoro # G8801367
$34.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Side Top Mount For 4 Hole Application; Split Ball Heavy Duty Rounf Black Base; 14" Removable Black Conductive Rubber Mast
- Application Wireless Data Network
- Type Antenna
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Metra
- MFR # 44US01R
- Zoro # G8801367
- UPC # 86429016532
- Country of Origin China
- Category Automotive Audio & Video Accessories
Details
Features | Side Top Mount For 4 Hole Application; Split Ball Heavy Duty Rounf Black Base; 14" Removable Black Conductive Rubber Mast |
Application | Wireless Data Network |
Item | Universal Antenna |
Type | Antenna |
Restrictions
- This item has been restricted from sale in the following states: AK, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERTECH No Drill Mud Flaps, Black, 110065-120065 (110065-120065)
- BALDWIN FILTERS Air Filter, 8-1/4 x 11 in. (LL1614)
- STANDARD IGNITION Thermal Limiter Switch, Jb-5 (JB-5)
- SPANSET Tow Strap, 2 In x 15 Ft, Yellow (TS12-15)
- METRA Double Din Install Kit, Jeep Cherokee 1997-2001 (956554B)
- METRA Toyota Tundra 2007-Up Hi-Gloss 2-Din Turbo Kit (998220HG)
- METRA POLARIUS SLINGSHOT 2015+ (999721)
- METRA 2001-2004 Volvo S60/V70 Din/ Ddin Mounting Kit With Pocket (999229G)
- METRA 2015-Up Ford F-150 Front 6.5" Speaker Plate, Pair (825607)
- METRA Overhead Console Din Opening (OHDIN01)
- INSTALLBAY BY METRA 18-Gauge Blue Primary Wire, 500' Spool (PWBL18500)
- Metra Automotive Audio & Video