Shop All Bathroom Partitions & Accessories
Metpar Corp
Steel Partition Panel - 57-3/4"W x 58"H (Almond)
Mfr # 1160AD
Zoro # G105722576
product price: $391.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$391.99
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
- Brand Metpar Corp
- MFR # 1160AD
- Zoro # G105722576
- Country of Origin United States
- Category Bathroom Partitions & Accessories
Description
Overhead-braced steel bathroom partition components partition panel overhead-braced powder coat steel bathroom partitions & components help create private bathroom stalls in public restrooms. Overhead-braced design provides a structurally sound configuration created for areas where strength is required. Partitions and components are made using powder coated galvannealed steel that is formed and cemented under pressure to a double faced honeycomb paper core. Partition panels are 1" thick and require panel to pilaster bracket kits for installation.
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
- DIXON Cam and Groove AL Adapter x FNPT, 3" (300-A-AL)
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 1/4 in Pipe Size (8262H022)
- KOHLER Toilet Seat, With Cover, Plastic, Elongated, White (K-4774-0)
- USA INDUSTRIALS Aluminum Sch40 Pipe Nipple (Both Ends) w Sealant 1" MNPT 12" L (ZUSA-PF-6300)
- METPAR CORP Steel Partition Panel - 54-3/4"W x 58"H (Almond) (1157AD)
- METPAR CORP Steel Inward Swing Partition Door - 25-5/8"W x 58"H (Gray) (1226GD / 13001)
- METPAR CORP Headrail Return Kit (15-810)
- METPAR CORP Plastic Laminate Urinal Screen - 24" W x 42" H Almond (GL3924UAD / 15823)
- METPAR CORP Pilaster to Wall Bracket Kit for Steel Partition (15-670)
- METPAR CORP Mid Panel to Wall and Panel to Pilaster Bracket Kit for Steel Partition (15-521)
- ASI GLOBAL PARTITIONS Slide Latch, 2-1/2 in H, 3-1/4 in W, Zinc, Bright Finish, Use With Solid Plastic Polymer Partition (40-8562899)
- Metpar Corp Bathroom Partitions & Accessories