Shop All Bathroom Partition Combinations
Metpar Corp
Steel Complete 2 In-Corner Compartment 72" Wide - Almond
Mfr # BEIC2AD
Zoro # G305722598
product price: $2,328.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
$2,328.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metpar Corp
- MFR # BEIC2AD
- Zoro # G305722598
- Country of Origin United States
- Category Bathroom Partition Combinations
Description
Overhead-braced steel bathroom compartments 2 in-corner compartment bathroom stalls pre-configured overhead-braced steel bathroom compartments provide a structurally sound configuration created for areas where strength is required. Steel bathroom compartments create sturdy private bathroom stalls for public restrooms. Bathroom compartments are made using powder coated galvannealed steel that is formed and cemented under pressure to a double faced honeycomb paper core. Doors and panels are 1" thick and include 1-1/4" thick pilasters for rigidity and support. Included hardware is made of chrome plated die-cast zamac. Doors include latch for privacy. Pilasters include a 3"h stainless steel trim shoe to cover bottom mountings. Head rails are made using brite anodized aluminum extrusion that is 1"w x 1-3/4"h. These 2 in-corner compartment stalls measure 72"w x 60"d overall. includes: (1) 4"w pilaster w/shoe (1) 6"w pilaster w/shoe (1) 10"w pilaster w/shoe (2) 25-5/8"w inward swing door (2) 57-3/4"w panel (1) 59"l aluminum head rail (1) 73"l aluminum head rail all necessary hardware
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Caxton Rectangle Under-Mount Bathroom (20000-0)
- ZORO SELECT FNPT x FNPT x FNPT, Malleable Iron Reducing Tee, Class 300 (4316002232)
- MILWAUKEE VALVE 1-1/4" Sweat Low Lead Bronze Spring Check Valve (UP1509 1 1/4)
- FLEXTRON Gas Line Hose 5/8'' O.D. x 24'' Length with 3/4” MIP Fittings, Stainless Steel Flexible Connector (FTGC-SS12-24N)
- METPAR CORP Complete In-Corner ADA Approved Compartment - Right Side 60"W x 61-1/4"D Gray (PYIC1HCRGD)
- METPAR CORP Steel Complete 2 In-Corner Compartment 72" Wide - Gray (BEIC2GD)
- METPAR CORP Polymer Bathroom Partitions Complete 2 In-Corner Compartment 76" Wide - Gray (PYIC2GD)
- ASI GLOBAL PARTITIONS Urinal Screen, Gray, 24 in W (65-M082481-9200)
- ASI GLOBAL PARTITIONS Gasketed Partition Door, Charcoal, 36 in W (40-7133560-2NS-23)
- ASI GLOBAL PARTITIONS Gasketed Partition Door, Royal Blue, 26inW (40-7132560-2NS-35)
- ASI GLOBAL PARTITIONS Gasketed Partition Door, Charcoal, 36 in W (40-7133560-1NS-23)
- Metpar Corp Bathroom Partition Combinations