Shop All Bathroom Partition Combinations
Metpar Corp
Polymer Complete In-Corner ADA Approved Compartment-Left Side 60"W X 61 "D-Gray
Mfr # PYIC1HCGD
Zoro # G705722624
product price: $2,097.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
$2,097.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metpar Corp
- MFR # PYIC1HCGD
- Zoro # G705722624
- Country of Origin United States
- Category Bathroom Partition Combinations
Description
Overhead-braced polymer bathroom compartments ada approved in-corner compartment bathroom stall complete in-corner bathroom compartments create structurally sound configurations for public bathrooms & restrooms. Poly bathroom compartments create sturdy private bathroom stalls for public restrooms. Bathroom compartments are made using solid polymer resin that is impact and corrosion resistant. Solid 1" thick panels have rounded 1/4" radius edges and 1/2" corner radius for safety. Panels and doors are 55"h and include an aluminum heat sink integrated into the bottom. Pilasters are 82"h. Included pilaster mounting hardware is made of type 304 stainless steel for corrosion resistance. Top bracing consists of bright anodized aluminum anti-grip headrails with an integral curtain track profile. Pilaster fittings for installation is made using 54"h bright anodized aluminum brackets that allow pilaster-to-wall, pilaster-to-panel and panel-to-wall connections. Doors include an aluminum surface slide latch for privacy. Non-returnable. includes: (1) 4" pilaster w/ shoe (1) 20" pilaster w/ shoe (1) 35-3/8"w x 55"h door and outswing hardware (1) 59" panel (1) 64"l aluminum headrail (1) 64"l aluminum headrail all required hardware for installation.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Shower Valve Repair Kits for Temp-Gard (RK7000-50BN)
- ZORO SELECT PVC Cap, NPT, 1-1/4 in Pipe Size (848-012)
- JONES STEPHENS PVC, SJ, End, Outlet, Waste, 1-1/2" x 16" (P37007)
- AMERICAN STANDARD Lever Handle Base, Hampton (916502-0020A)
- METPAR CORP Steel Complete 2 In-Corner Compartment 72" Wide - Gray (BEIC2GD)
- METPAR CORP Complete In-Corner ADA Approved Compartment - Right Side 60"W x 61-1/4"D Gray (PYIC1HCRGD)
- METPAR CORP Polymer Bathroom Partitions Complete 2 In-Corner Compartment 76" Wide - Gray (PYIC2GD)
- ASI GLOBAL PARTITIONS Partition Column, Charcoal, 4 in W (40-91370463-23)
- ASI GLOBAL PARTITIONS Urinal Screen, Blue, 24 in W (40-5082480-9509)
- ASI GLOBAL PARTITIONS Gasketed Partition Door, Charcoal, 36 in W (40-7133560-2NS-23)
- ASI GLOBAL PARTITIONS Gasketed Partition Door, Charcoal, 36 in W (40-7133560-1NS-23)
- Metpar Corp Bathroom Partition Combinations