Shop All Bathroom Partition Combinations
Metpar Corp
Polymer Bathroom Partitions Complete 2 In-Corner Compartment 76" Wide - Gray
Mfr # PYIC2GD
Zoro # G705722587
product price: $2,963.99
/ea
Item requires special delivery charges. A $380.00 per item surcharge will be applied.
$2,963.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metpar Corp
- MFR # PYIC2GD
- Zoro # G705722587
- Country of Origin United States
- Category Bathroom Partition Combinations
Description
Overhead-braced polymer bathroom compartments 2 in-corner compartment bathroom stalls complete in-corner bathroom compartments create structurally sound configurations for public bathrooms & restrooms. Poly bathroom compartments create sturdy private bathroom stalls for public restrooms. Bathroom compartments are made using solid polymer resin that is impact and corrosion resistant. Solid 1" thick panels have rounded 1/4" radius edges and 1/2" corner radius for safety. Panels and doors are 55"h and include an aluminum heat sink integrated into the bottom. Pilasters are 82"h. Included pilaster mounting hardware is made of type 304 stainless steel for corrosion resistance. Top bracing consists of bright anodized aluminum anti-grip headrails with an integral curtain track profile. Pilaster fittings for installation is made using 54"h bright anodized aluminum brackets that allow pilaster-to-wall, pilaster-to-panel and panel-to-wall connections. Doors include an aluminum surface slide latch for privacy. Non-returnable. includes: (1) 4" pilaster w/ shoe (1) 6" pilaster w/ shoe (1) 10" pilaster w/ shoe (2) 25-5/8"w x 55"h doors and inswing hardware (2) 57-1/2" panel (1) 73"l aluminum headrail (1) 64"l aluminum headrail all required hardware for installation.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS Shower Faucet, Polished Chrome, Wall Mount (KB3631PLSO)
- STUDOR 3" or 4 " Dia., ABS; Connector: Rubber, Black Finish, MAXI-FILTRA(TM), Air Admittance Valve (20297)
- ZORO SELECT PVC Reducing Elbow, Socket x FNPT, 2 in x 1 1/2 in Pipe Size (407251)
- EVERFLOW MIPx1’’ FIP Brass Water Meter Coupling Adapter Pipe Fitting 3/4’’ (WMC0034-NL)
- METPAR CORP Steel Complete 2 In-Corner Compartment 72" Wide - Gray (BEIC2GD)
- METPAR CORP Polymer Complete In-Corner ADA Approved Compartment-Left Side 60"W X 61 "D-Gray (PYIC1HCGD)
- METPAR CORP Plastic Laminate Complete In-Corner Compartment 36" W Almond (PLIC1AD)
- ASI GLOBAL PARTITIONS Partition Column, Charcoal, 4 in W (40-91370463-23)
- ASI GLOBAL PARTITIONS Urinal Screen, Royal Blue, 24 in W (40-9132480-35)
- ASI GLOBAL PARTITIONS Partition Column, Cream, 12 in W (65-M0871253-9235)
- ASI GLOBAL PARTITIONS Partition Column, Charcoal, 2 in W (40-91370263-23)
- Metpar Corp Bathroom Partition Combinations