Shop All Bathroom Partition Combinations
Metpar Corp
Plastic Laminate Complete In-Corner Compartment 36" W Almond
Mfr # PLIC1AD
Zoro # G105722583
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$897.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Metpar Corp
- MFR # PLIC1AD
- Zoro # G105722583
- Country of Origin United States
- Category Bathroom Partition Combinations
Description
Plastic laminate complete in-corner compartment 36 w almond constructed of a three-ply core resin-impregnated 45 lb. Density particle board coated in high-pressure decorative laminate for long lasting durability. Doors and panels are 7/8" thick and include 1-1/4" thick pilasters for added rigidity and support. Fittings are chrome-plated zamac die castings. Unassembled. Inward swing door type. Color finish is almond . Sizes are 36w x 60 . Non-returnable.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTON HARBOR Lav Faucet 2-Hndl Chrome (PF4201A)
- WHITEHAUS SS Commercial Dbl Bowl Rvrsbl Undermount Sink W/ An Integral Drain Boa (WHNCMD5221)
- LEGRIS Push-to-Connect, Threaded Male Branch Tee, 1/8 in Tube Size, Nylon, Black, 10 PK (3108 53 11)
- APOLLO PEX 3/4 in. Brass PEX Barb 90-Degree Elbow (APXE3434)
- METPAR CORP Steel Complete 2 In-Corner Compartment 72" Wide - Gray (BEIC2GD)
- METPAR CORP Complete In-Corner ADA Approved Compartment - Right Side 60"W x 61-1/4"D Gray (PYIC1HCRGD)
- METPAR CORP Polymer Bathroom Partitions Complete 2 In-Corner Compartment 76" Wide - Gray (PYIC2GD)
- METPAR CORP Polymer Complete In-Corner ADA Approved Compartment-Left Side 60"W X 61 "D-Gray (PYIC1HCGD)
- ASI GLOBAL PARTITIONS Gasketed Partition Door, Charcoal, 36 in W (40-7133560-2NS-23)
- ASI GLOBAL PARTITIONS Partition Column, Royal Blue, 10 in W (40-91371063-35)
- ASI GLOBAL PARTITIONS Partition Column, Royal Blue, 4 in W (40-91370463-35)
- Metpar Corp Bathroom Partition Combinations