Shop All Polishing and Dusting
Method
Wood for Good Daily Clean, 28 oz Spray Bottle, PK8
Mfr # MTH01182CT
Zoro # G6073829
product price: $62.19
/pk 8, $7.77/ea
$62.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Container Type Spray Bottle
- Fragrance Almond
- Application Wood Furniture; Cabinets
- Standards Cradle to Cradle® Gold Certified
- Capacity 28 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Method
- MFR # MTH01182CT
- Zoro # G6073829
- UPC # 10817939011826
- Country of Origin United States
- Category Polishing and Dusting
Details
Container Type | Spray Bottle |
Fragrance | Almond |
Application | Wood Furniture; Cabinets |
Standards | Cradle to Cradle® Gold Certified |
Capacity | 28 oz |
Description
Method® Wood for Good Daily Clean, 28 oz Spray Bottle, 8/Carton
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KUTOL Pro 4767 Walnut Scrub Rainforest Scented Heavy-Duty Hand Cleaner, 4PK (5254767)
- OIL-DRI Sorbents, 24 gal, 3 in x 10 ft, Universal, Gray, Polyester (L90312)
- SAFCO 38 gal Square Trash Can, Black, 18-1/4" Dia, Open Top, HDPE (9472NC)
- HARBOR Toilet Paper 12 Rolls 2000 sheet 1000 ft. (H2002)
- METHOD Almond Scent Wood Polish 14 oz Spray (01918)
- METHOD Squirt + Mop Wood Floor Cleaner, Almond Scent, 25oz Squirt Bottle, PK6 (00562CT)
- BON AMI Bon Ami Cleanser Polish -Pack of 12 (SPK-270413)
- HOWARD 1 Pt Dark Oak Restor-A-Finish One-Step Refinisher (RF7016)
- CHURCH & DWIGHT 16OZ ORG Glo WD Cleaner (11995)
- SC JOHNSON SC Johnson 72373 R3J 9.7 oz Pledge Beautify Enhancing Furniture Polish; Orange (72373 R3J)
- PLEDGE Furniture Polish, Lemon, 14.2 oz, Aerosol (301168)
- Method Polishing and Dusting