Shop All Specialty Cleaners
Method
Wood Floor Cleaner, Squirt Bottle
Mfr # 817939005620
Zoro # G5431231
product price: $11.45
/ea
$11.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 25 oz
- Container Type Bottle
- Fragrance Almond
- Application Floors
- Primary Chemical None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Method
- MFR # 817939005620
- Zoro # G5431231
- UPC # 817939005620
- Country of Origin United States
- Category Specialty Cleaners
Dimensions
Size | 25 oz |
Container Size | 25 oz |
Details
Item | Squirt and Mop Wood Floor Cleaner |
Container Type | Bottle |
Fragrance | Almond |
Application | Floors |
Primary Chemical | None |
Standards | Cradle to Cradle® Gold Certified |
Effective to Remove | Grease; Grime |
Cleaner Form | Liquid |
Package Type | Squirt Bottle |
For Use On | Wood |
Color | Amber |
Weight | 1.78 lbs |
Surface | Wood |
Features | Non-toxic, Deodorize, Pleasant Scent |
VOC Content | 1% |
Contains | D-Glucopyranose; Oligomers; Decyl Octyl Glycosides |
For Floor Type | Wood |
pH Level | 10 |
pH Value | Alkaline |
Biodegradable | Yes |
Properties | Biodegradable |
Description
Squirt and Mop Wood Floor Cleaner, Cleaner Form Liquid, Container Size 25 oz, Container Type Bottle, For Floor Type Wood, pH Level 10, pH Value Alkaline, Properties Biodegradable, Ready to Use, Color Amber, Fragrance Almond, VOC Content 1 Percent, Primary Chemical None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN 13/16 in W Scrub Brush, Stiff, 11 51/64 in L Handle, 5 51/64 in L Brush, Green, Plastic (41952)
- GLADE Automatic Spray Hldr and Clean Linen, PK4 (306038)
- SKOUTS HONOR Urine Destoryer 1 gal (SH16UD128)
- LIBMAN Libman Stiff Sweep Lobby Broom, Steel Handle, 38"Hx10"W (1086)
- METHOD Wood For Good 28 Oz. Almond Daily Wood Cleaner (11829)
- METHOD Wood For Good 14 Oz. Almond Polish & Wood Cleaner (1918)
- METHOD Hard Floor Cleaner, Squirt Bottle (00563)
- METHOD Daily Wood Cleaner, Spray Bottle (01182)
- METHOD 25 Oz. Squirt & Mop Wood Floor Cleaner (5620)
- METHOD 28 Oz. Daily Shower Cleaner (13908)
- HERCULES CryoTek Original Antifreeze, 5 gal, Composition Propylene Glycol, Water, Liquid, BluePink, Odorl (35260)
- Method Specialty Cleaners