Shop All Bathroom Cleaners
Method
Tub & Tile Bathroom, Eucalyptus Mint, 28 oz Bottle, PK8
Mfr # 00008CT
Zoro # G5176121
product price: $66.79
/pk 8, $8.35/ea
$66.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 28 oz
- Container Type Spray Bottle
- Fragrance Eucalyptus Mint
- Cleaner Form Spray
- Primary Chemical D-Glucopyranose; Oligomers; Decyl Octyl Glycosides
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Method
- MFR # 00008CT
- Zoro # G5176121
- UPC # 10817939000080
- Country of Origin United States
- Category Bathroom Cleaners
Dimensions
Size | 28 oz |
Details
Container Type | Spray Bottle |
Item | Cleaners & Detergents |
Fragrance | Eucalyptus Mint |
Cleaner Form | Spray |
Primary Chemical | D-Glucopyranose; Oligomers; Decyl Octyl Glycosides |
Chemicals For Use On | Ceramics; Enamel; Fiberglass; Laminates; Metal; Plastic; Sealed/Engineered Stone; Vinyl |
Standards | Cradle to Cradle Certified™ Silver |
For Use On | Grease; Grime |
Application | Bathroom Sinks; Countertops; Fixtures; Tubs; Tile |
Net Weight | 16.9 lbs |
Description
Method® Tub & Tile Bathroom, Eucalyptus Mint, 28 oz Bottle, 8/Carton
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLAD 30 gal Trash Bags, 30 in x 33 in, Super Heavy-Duty, 1.05 mil, Black, 90 PK (78952)
- TOUGH GUY 16 to 24 oz Down Press Mop Wringer, Blue, Plastic (5CJJ6)
- VIKAN 2 7/8 in W Scrub Brush, Stiff, 5 3/4 in L Handle, 4 3/4 in L Brush, Blue, Plastic, 10 in L Overall (41793)
- PROTEAM Squeegee Assembly, 28" (833532)
- METHOD Antibacterial Toilet Cleaner, Spearmint, (01221)
- METHOD Eucalyptus Mint Scent Daily Shower Cleaner 28 oz Liquid (00083)
- METHOD Tub & Tile Bathroom, Eucalyptus Mint, 28 oz Bottle (00008)
- METHOD Spearmint Scent Antibacterial Toilet Bowl Cleaner 24 oz Liquid (01221)
- LYSOL Disinfectant Toilet Bowl Cleaner with Bleach, 24 oz (19200-98014)
- ZEP Shower, Tub and Tile Cleaner, 1 gal., PK4 (ZUSTT128)
- MIDLAB True Blue Clinging Bowl Cleaner, 12PK (030900-12)
- Method Bathroom Cleaners