Shop All Bathroom Cleaners
Method
Tub 'N Tile Bathroom Cleaner, Eucalyptus Mint Scent, 28 oz Spray Bottle, PK8
Mfr # 01656
Zoro # G404417579
product price: $71.99
/pk 8, $9.00/ea
$71.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 28 oz
- Container Type Spray Bottle
- Fragrance Eucalyptus Mint
- Cleaner Form Liquid
- Primary Chemical Citric Acid; Decyl Glucoside Lauryl Glucoside; Methylsocutyl Glycerol; Sodium Citrate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Method
- MFR # 01656
- Zoro # G404417579
- Country of Origin United States
- Category Bathroom Cleaners
Dimensions
Size | 28 oz |
Details
Container Type | Spray Bottle |
Item | Cleaners & Detergents |
Fragrance | Eucalyptus Mint |
Cleaner Form | Liquid |
Primary Chemical | Citric Acid; Decyl Glucoside Lauryl Glucoside; Methylsocutyl Glycerol; Sodium Citrate |
Chemicals For Use On | Ceramic; Stone; Tile |
Net Weight | 16.75 lbs |
Application | Bathrooms |
For Use On | Mildew; Mold; Soap Scum |
Description
Naturally derived tub and tile cleaner with Powergreen Technology effectively dissolves soap scum and stains. Cleans mold and mildew stains with less elbow grease. Non-toxic formula is safe for all bathroom surfaces. Never tested on animals. Fresh fragrance.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- O-CEDAR O-Cedar Maxiclean Large Plastic Angle Bristle Broom, PK6 (6400-6)
- CARRAND 3 in W Tire Brush, 5 in L Handle, 5 1/4 in L Brush, Gray/White, Polypropylene, 6 3/4 in L Overall (93027)
- PURELL 2000 ml Foam Hand Soap Cartridge (8671-04)
- 3M Black Stripper Pad 7200, 22 in, PK5 (7200)
- METHOD Spearmint Scent Antibacterial Toilet Bowl Cleaner 24 oz Liquid (01221)
- METHOD Antibacterial Toilet Cleaner, Spearmint, (01221)
- METHOD Eucalyptus Mint Scent Daily Shower Cleaner 28 oz Liquid (00083)
- METHOD Tub & Tile Bathroom, Eucalyptus Mint, 28 oz Bottle (00008)
- SCRUBBING BUBBLES Dissolve Fresh Scent Concentrated Bathroom Cleaner Liquid 0.56 oz (00047)
- LYSOL Toilet Bowl Cleaner, Lime&Rust Remover, 24oz Blue Top, PK 9 (RAC98013CT)
- COMET Disinfecting Bath Cleaner, 6PK (PGC19214CT)
- Method Bathroom Cleaners