Shop All Floor Cleaners and Maintainers
Method
Squirt + Mop Hard Floor Cleaner, 25 oz Spray Bottle, Lemon Ginger, PK6
Mfr # 00563CT
Zoro # G6078184
product price: $50.99
/pk 6, $8.50/ea
$50.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Form Liquid
- Size 25 oz
- Fragrance Lemon Ginger
- Container Type Spray Bottle
- Weight 11.1 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Method
- MFR # 00563CT
- Zoro # G6078184
- UPC # 10817939005634
- Country of Origin United States
- Category Floor Cleaners and Maintainers
Dimensions
Size | 25 oz |
Details
Item | Cleaners & Detergents |
Form | Liquid |
Fragrance | Lemon Ginger |
Container Type | Spray Bottle |
Weight | 11.1 lbs |
Standards | Cradle to Cradle Certified™ Gold |
Application | Hard Surface Floors |
Primary Chemical | D-Glucopyranose; Oligomers; Decyl Octyl Glycosides |
For Use On | Grease; Grime |
Removes | Grease; Grime |
For Use On Surface Material | Hard Floors; Laminate; Stone; Tile; Wood |
Contains | D-Glucopyranose; Oligomers; Decyl Octyl Glycosides |
Description
Method® Squirt + Mop Hard Floor Cleaner, 25 oz Spray Bottle, Lemon Ginger, 6/Carton
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 23 gal Rectangular Recycling Station, Flat with Top Opening, Green, 1 Openings (2185054)
- GEORGIA-PACIFIC Pacific Blue Ultra™ Automated Dispenser, Black (59590)
- KIBI Circular Double Toilet Paper Holder - Brush Nickel (KBA1408BN)
- BAINBRIDGE INTERNATIONAL Cover Guard 10 mil Temporary Surface Protection 36in x 100' (CG1036DPSR)
- METHOD Almond Scent Wood Cleaner Liquid 28 oz (1182)
- METHOD Method Wd Clnr Spray28Oz (1182)
- METHOD Almond Scent Hardwood Floor Cleaner Liquid 25 oz (00562)
- ODOBAN Professional Series Neutral pH Floor Cleaner Concentrate, 1 Gallon (936162-G4)
- TOUGH GUY Floor Cleaner, Neutral, Jug, 1 gal, Concentrated, Floral (444N59)
- HOLLOWAY HOUSE Holloway House 77777-5 Quick Shine Floor Finish - 27 oz. (821753)
- ECOS PRO Floor Cleaner Concentrate, PK4 (PL9448/04)
- Method Floor Cleaners and Maintainers