Shop All Specialty Cleaners
Method
Hard Floor Cleaner, Squirt Bottle
Mfr # 00563
Zoro # G5431225
product price: $9.55
/ea
$9.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 25 oz
- Container Type Spray Bottle
- Fragrance Lemon Ginger
- Application Hard Surface Floors
- Package Type Spray Bottle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Method
- MFR # 00563
- Zoro # G5431225
- UPC # 817939005637
- Country of Origin United States
- Category Specialty Cleaners
Dimensions
Size | 25 oz |
Details
Item | Cleaners & Detergents |
Container Type | Spray Bottle |
Fragrance | Lemon Ginger |
Application | Hard Surface Floors |
Package Type | Spray Bottle |
Form | Liquid |
For Use On | Hard Floors; Laminate; Stone; Tile; Wood |
Contains | D-Glucopyranose; Oligomers; Decyl Octyl Glycosides |
Effective to Remove | Grease; Grime |
Cleaner Form | Liquid |
Color | Clear |
Standards | Cradle to Cradle Certified™ Gold |
Features | Deodorize, Non-toxic, Triclosan-free |
Weight | 1.78 lbs |
Primary Chemical | D-Glucopyranose; Oligomers; Decyl Octyl Glycosides |
Surface | Hard Floors; Laminate; Stone; Tile; Wood |
VOC Content | 0% |
pH Value | Neutral |
pH Level | 7 |
Properties | Biodegradable |
For Floor Type | Laminate, Wood |
Biodegradable | Yes |
Description
Squirt Mop Hard Floor Cleaner, Cleaner Form Liquid, Container Size 25 oz, Container Type Bottle, For Floor Type Laminate, Wood, pH Level 7, pH Value Neutral, Properties Biodegradable, Ready to Use, Color Clear, Fragrance Lemon Ginger, VOC Content 0 Percent, Primary Chemical None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Vacuum Hose 28393, 1 in ID x 60ft, 1/pk (28393)
- HOSPECO Reclaimed White Knit Rags, 25 lb/Carton (340-25)
- TOUGH GUY 33 Gal Biohazard Bags, 31 in x 43 in, Super Heavy-Duty, 1.2 mil, Blue, 100 Pack (31DK98)
- KIMBERLY-CLARK PROFESSIONAL Shop Towel Roll Blue 55/sheets 12/Cs (75040)
- METHOD Daily Wood Cleaner, Spray Bottle (01182)
- METHOD Wood For Good 14 Oz. Almond Polish & Wood Cleaner (1918)
- METHOD Wood Floor Cleaner, Squirt Bottle (817939005620)
- METHOD Wood For Good 28 Oz. Almond Daily Wood Cleaner (11829)
- METHOD 25 Oz. Squirt & Mop Wood Floor Cleaner (5620)
- METHOD 28 Oz. Daily Shower Cleaner (13908)
- GREASED LIGHTNING 1 Gal. Classic Cleaner & Degreaser (22569245393)
- Method Specialty Cleaners